EDGW1RM6 - Led Exit Surf MNT Edge-Lit WHT Red LTR SNGL Face

Lithonia Lighting

  • $141.81 (Each)
  • $141.81 (Each)

  • $850.86 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDGW1RM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
EDG W 1 R M6
Description
Led Exit Surf MNT Edge-Lit WHT Red LTR SNGL Face
Surface Mount Led Edge-Lit, White, Single Face, Red, Sku - 144ffa
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Exit Signs Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
745974508533 / 00745974508533
Weight per unit
4.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.81 (Each)
Standard Packaging
$850.86 (Per 6)
Resources
Other Links
 
 
EDGW1RM6 - Other
 
EDGW1RM6 - Other
 
EDGW1RM6 - Other
 
EDGW1RM6 - Other
 
EDGW1RM6 - Other
Attachments
 
 
EDGW1RM6 - Specification Sheet
Images
 
 
EDGW1RM6 - Large Image
 
EDGW1RM6 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120,277
Wattage
3
Material
Aluminum
Lamp Type
LED - Static
Number of Lamps
Not Applicable
Shape
Square
Lamp Included
Yes
Material, Color, and Finish
Lens Material
Acrylic
Finish
Matte
Letter Color
RED
Color
White
housing color
White
Background Color
White
Dimensions and Weight
Width
1.625
Length
13.75
Height
11.75
Descriptions
extra long description
LITH EDG W 1 R M6 Surface mount LED
Description
LED EXIT SURF MNT EDGE-LIT WHT RED LTR SNGL FACE
Product Type
Emergency Exit Sign
Long Description
Surface mount LED edge-lit, White, Single face, Red, SKU - 144FFA
Special Features
The versatile EDG/EDGR edge-lit exits are well suited for any application requiring attractive edge-lit exit signage. Typical installations include commercial spaces such as retail, offices or medical facilities but can be applied in any space where an upgraded appearance is desired.
Additional Information
Warranty
5
battery
4.8 volts
Maximum Operating Temperature
50
Fixture Type
Exit Sign
Power Source
Hardwired
Hardware
No
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
EDG W 1 R M6
GTIN
00745974508533
UPC
745974508533
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Exit Sign
Packaging
Weight per each
4.44
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,Offices & Banks,Retail
environmental conditions
Indoor,Outdoor
standard
NFPA 101,ULBAA,CA Title 20
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat