EI500M12 - Fluor Battery Pack

Power Sentry

  • $75.00 (Each)
  • $75.00 (Each)

  • $900.00 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EI500M12
Manufacturer
Power Sentry
Manufacturer's Part Number
EI500 M12
Description
Fluor Battery Pack
00745973432075|0745973|745973432075|74597343207|43207|E1500 M12|EI500 M12|EI500M12|EI500-M12|Battery Pack|Acuity Brands E1500 M12|Acuity Brands EI500 M12|Acuity Brands EI500M12|Acuity Brands EI500-M12|Lithonia E1500 M12|Lithonia EI500 M12|Lithonia EI500M12|Lithonia EI500-M12|Lithonia Lighting E1500 M12|Lithonia Lighting EI500 M12|Lithonia Lighting EI500M12|Lithonia Lighting EI500-M12|Lithonialighting E1500 M12|Lithonialighting EI500 M12|Lithonialighting EI500M12|Lithonialighting EI500-M12|39111710|3942|Eme
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111710 - Emergency Lighting Accessories
UPC/GTIN
745973432075 / 00745973432075
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.00 (Each)
Standard Packaging
$900.00 (Per 12)
Resources
Images
 
 
EI500M12 - Large Image
 
EI500M12 - Small Image
 
EI500M12 - Large Image
 
EI500M12 - Large Image
 
EI500M12 - Large Image
MSDS Sheets
 
 
EI500M12 - MSDS Sheet
Attachments
 
 
EI500M12 - Specification Sheet
 
EI500M12 - Specification Sheet
 
EI500M12 - Specification Sheet
 
EI500M12 - Specification Sheet
Brochures
 
 
EI500M12 - Brochure
Other Links
 
 
EI500M12 - Other
 
EI500M12 - Other
 
EI500M12 - Other
 
EI500M12 - Other
 
EI500M12 - Other
 
EI500M12 - Other
 
EI500M12 - Other
 
EI500M12 - Other
 
EI500M12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Wattage
2
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
2.25
Length
9.5
Height
1.125
Descriptions
Description
FLUOR BATTERY PACK
Product Type
Emergency Ballast
extra long description
500 lumen emergency ballast
Features
Contractor Select
Long Description
00745973432075|0745973|745973432075|74597343207|43207|E1500 M12|EI500 M12|EI500M12|EI500-M12|Battery Pack|Acuity Brands E1500 M12|Acuity Brands EI500 M12|Acuity Brands EI500M12|Acuity Brands EI500-M12|LITHONIA E1500 M12|LITHONIA EI500 M12|LITHONIA EI500M12|LITHONIA EI500-M12|Lithonia Lighting E1500 M12|Lithonia Lighting EI500 M12|Lithonia Lighting EI500M12|Lithonia Lighting EI500-M12|LithoniaLighting E1500 M12|LithoniaLighting EI500 M12|LithoniaLighting EI500M12|LithoniaLighting EI500-M12|39111710|3942|Eme
Additional Information
pallet quantity
576
average life
60000
Power Source
Hardwired
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
EI500 M12
GTIN
00745973432075
UPC
745973432075
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Ballast
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.35
Weight per each
1.5
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks
environmental conditions
Indoor
standard
NFPA 101,UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat