ELM2LEDM12 - THRMPLST Emg LTG U

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ELM2LEDM12
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ELM2 LED M12
Description
THRMPLST Emg LTG U
Emergency Light, Nickel Cadmium (Nicad) Battery, Thermoplastic, White, 120 V Ac;277 V Ac, 0.04 A @ 120 V;0.03 A @ 277 V, 1.44 W, 3 Yr Battery Life, Led Lamp, 3.6 V, Surface Mount;Wall Mount, 2-3/4 In Width, 10-1/4 In Length, 4-1/4 In Height, 4 LB
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Emergency Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
745975223992 / 00745975223992
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
MSDS Sheets
 
 
ELM2LEDM12 - MSDS Sheet
Images
 
 
ELM2LEDM12 - Small Image
 
ELM2LEDM12 - Large Image
 
ELM2LEDM12 - Large Image
 
ELM2LEDM12 - Large Image
Specifications Sheets
 
 
ELM2LEDM12 - Specification Sheet
Attachments
 
 
ELM2LEDM12 - Specification Sheet
Other Links
 
 
ELM2LEDM12 - Other
 
ELM2LEDM12 - Other
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
Thermoplastic
Voltage Rating
120 V ac;277 V ac
Current Rating
0.04 A @ 120 V;0.03 A @ 277 V
Wattage
1.44 W
Lamp Type
LED
Number of Lamps
0
Lamp Wattage
Not Applicable
Material, Color, and Finish
Color
White
Finish
white
Dimensions and Weight
Width
2-3/4 in;7 cm
Length
10-1/4 in;26 cm
Height
4-1/4 in;10.8 cm
Descriptions
Product Type
Emergency Light
Description
THRMPLST EMG LTG U
Long Description
Emergency Light, Nickel Cadmium (NiCad) Battery, ThermoPlastic, White, 120 V ac;277 V ac, 0.04 A @ 120 V;0.03 A @ 277 V, 1.44 W, 3 yr Battery Life, LED Lamp, 3.6 V, Surface Mount;Wall Mount, 2-3/4 in Width, 10-1/4 in Length, 4-1/4 in Height, 4 lb
Features
A slim, LED emergency lighting unit for general purpose applications.Provides a minimum of 90 minutes of illumination for the rated wattage upon loss of AC power. Ideal for applications requiring attractive unit equipment with quick installation.
Short Description
Emergency Light, Nickel Cadmium, White, 1.44W
Special Features
Unique Track-And-Swivel Arrangement Permits Full Range of Direction of Lamp Head Adjustment
Additional Information
Battery Type
Nickel Cadmium (NiCad)
battery life
3 yr
Lamp Voltage
3.6 V
Mounting Type
Surface Mount;Wall Mount
Standards Met
UL Listed Damp Location
package quantity
12 PK;1 CT
pallet quantity
576
Fixture Type
Emergency Lighting Unit
Manufacturer Information
Manufacturers Part Number
ELM2 LED M12
Brand
Lithonia Lighting
GTIN
00745975223992
UPC
745975223992
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Lighting Unit
Availability
Manufacturer Status
Inactive
Packaging
Weight
4 lb;1.8 kg
Weight per each
1.5
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Emergency and Safety
Mounting
SURFACE, WALL
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ELM2LEDM12.
Jump To:

Similar Items

Similar items are close alternatives to ELM2LEDM12, though they may not be 100% alike.

Led Emergency Light, Sealed Nickel Cadmium Battery, Thermoplastic, Textured, Whi...
  • Our Part #: APEL
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: APEL
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 8 ($196.00) ·
APEL - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$24.50

Each

QTY:
Each
Add
The Quantum® Series From Lithonia Lighting® With Improved Aesthetics and Perform...
  • Our Part #: ELM2LM12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ELM2L M12
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($57.85) ·
ELM2LM12 - Lithonia Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$57.85

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat