ELM6LUV0LTLTPSDR - Twin Head 120-347VAC Emergency Led

Lithonia Lighting

  • $272.90 (Each)
  • $272.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ELM6LUV0LTLTPSDR
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ELM6L UVOLT LTP SDRT
Description
Twin Head 120-347VAC Emergency Led
The ELM6L From Lithonia Lighting® Is An Aesthetically Pleasing Emergency Led Light Fixture. It Provides A Minimum Of 90 Minutes Of Illumination With Constant Light Output When There Is A Loss Of Power. Equipped With Six High Performance Leds and Full Range Swivel Lamp Heads It Is Ideal For A Wide-Range Of Mounting Height Applications (From 7.5' to 30+'), Requiring Aimable Optics. The Linear Pattern Provides Wide Uniform Distributions That Deliver Broad Spacing Up to 98' and Low Max to Min Ratios That Far E
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Emergency Lighting Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
191723916454 / 00191723916454
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$272.90 (Each)
Carton
$272.90 (Each)
Resources
Images
 
 
ELM6LUV0LTLTPSDR - Small Image
 
ELM6LUV0LTLTPSDR - Large Image
 
ELM6LUV0LTLTPSDR - Large Image
 
ELM6LUV0LTLTPSDR - Large Image
 
ELM6LUV0LTLTPSDR - Large Image
 
ELM6LUV0LTLTPSDR - Large Image
 
ELM6LUV0LTLTPSDR - Large Image
Attachments
 
 
ELM6LUV0LTLTPSDR - Specification Sheet
Brochures
 
 
ELM6LUV0LTLTPSDR - Brochure
Tech Bulletins
 
 
ELM6LUV0LTLTPSDR - Tech Bulletin
Other Links
 
 
ELM6LUV0LTLTPSDR - Other
 
ELM6LUV0LTLTPSDR - Other
 
ELM6LUV0LTLTPSDR - Other
 
ELM6LUV0LTLTPSDR - Other
 
ELM6LUV0LTLTPSDR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-347
Wattage
2.78
Lamp Type
LED - Static
Material, Color, and Finish
color rendering index (cri)
70
Lens Material
Acrylic
Lens Color
Clear
color temperature
5000
Finish
Textured
Color
White
Dimensions and Weight
Length
14
Height
4
Width
6.5
Descriptions
Description
TWIN HEAD 120-347VAC EMERGENCY LED
Product Type
Emergency Lighting Unit
extra long description
LITH ELM6L UVOLT LTP SDRT ELM6L, 12
Features
Design Select
Long Description
The ELM6L from Lithonia Lighting® is an aesthetically pleasing emergency LED light fixture. It provides a minimum of 90 minutes of illumination with constant light output when there is a loss of power. Equipped with six high performance LEDs and full range swivel lamp heads it is ideal for a wide-range of mounting height applications (from 7.5' to 30+'), requiring aimable optics. The linear pattern provides wide uniform distributions that deliver broad spacing up to 98' and low max to min ratios that far e
Additional Information
lumens
1100 LM
Maximum Operating Temperature
40
battery
9.6 volts
Power Source
Hardwired
Fixture Type
Emergency Lighting Unit
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
ELM6L UVOLT LTP SDRT
GTIN
00191723916454
UPC
191723916454
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Emergency Lighting Unit
Packaging
Weight
4
Weight per each
1.8
Carton
1
Uses, Certifications, and Standards
standard
C-UL-US,ULCA Title 20
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail,Sports and Recreation
environmental conditions
Indoor
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat