EPANL2234L35K - *Delisted* 31W 2X2 Led FLT PNL 35K 3400LM

Lithonia Lighting

  • $89.99 (Each)
  • $89.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EPANL2234L35K
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
EPANL 22 34L 35K
Description
*Delisted* 31W 2X2 Led FLT PNL 35K 3400LM
00190887602647|0190887|190887602647|19088760264|60264|Epanl 22 34L 35K|EPANL2234L35K|Epanl-22-34L-35K|Flat Panel|Acuity Brands Epanl 22 34L 35K|Acuity Brands EPANL2234L35K|Acuity Brands Epanl-22-34L-35K|Lithonia Epanl 22 34L 35K|Lithonia EPANL2234L35K|Lithonia Epanl-22-34L-35K|Lithonia Lighting Epanl 22 34L 35K|Lithonia Lighting EPANL2234L35K|Lithonia Lighting Epanl-22-34L-35K|Lithonialighting Epanl 22 34L 35K|Lithonialighting EPANL2234L35K|Lithonialighting Epanl-22-34L-35K
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
190887602647 / 00190887602647
Weight per unit
13.2299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.99 (Each)
Resources
Images
 
 
EPANL2234L35K - Small Image
 
EPANL2234L35K - Large Image
 
EPANL2234L35K - Large Image
Attachments
 
 
EPANL2234L35K - Specification Sheet
Other Links
 
 
EPANL2234L35K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
31
Lamp Type
LED - Static
Descriptions
Product Type
Flat Panel
Description
*DELISTED* 31W 2X2 LED FLT PNL 35K 3400LM
Long Description
00190887602647|0190887|190887602647|19088760264|60264|EPANL 22 34L 35K|EPANL2234L35K|EPANL-22-34L-35K|Flat Panel|Acuity Brands EPANL 22 34L 35K|Acuity Brands EPANL2234L35K|Acuity Brands EPANL-22-34L-35K|LITHONIA EPANL 22 34L 35K|LITHONIA EPANL2234L35K|LITHONIA EPANL-22-34L-35K|Lithonia Lighting EPANL 22 34L 35K|Lithonia Lighting EPANL2234L35K|Lithonia Lighting EPANL-22-34L-35K|LithoniaLighting EPANL 22 34L 35K|LithoniaLighting EPANL2234L35K|LithoniaLighting EPANL-22-34L-35K
Special Features
The EPANL is a visually stunning, low profile, easy to install luminaire. The fully luminous lens provides a glare free solution creating a very comfortable environment. Add in standard 0-10V dimming and you can create the right amount of light for the space or task. With a depth of only two inches, restricted plenum space is no longer a concern. Built to last with an aluminum frame for strength and durability the EPANLs frame is welded, sanded and painted eliminating light leakage. The acrylic lens is
Additional Information
pallet quantity
26
lumens
3,285
Fixture Type
Flat Panel
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
EPANL 22 34L 35K
GTIN
00190887602647
UPC
190887602647
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Flat Panel
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
13.2299
Carton
1
Uses, Certifications, and Standards
standard
CSA, DLC Standard, IC, IP5X
Application
Education, Healthcare, Offices & Banks, Retail
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat