EPANL2234L35KM4 - *Delisted* 31W 2X2 Led FLT PNL 35K 3400LM

Lithonia Lighting

  • $89.99 (Each)
  • $89.99 (Each)

  • $359.96 (Per 4)

In-Stock: 11 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EPANL2234L35KM4
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
EPANL 22 34L 35K M4
Description
*Delisted* 31W 2X2 Led FLT PNL 35K 3400LM
The 2 FT. X 2 FT. Epanl Is An Ultra Low-Profile, Easy to Install Light Fixture With A Fully Luminous Lens Offering 3400 Lumens and 3500 Kelvin CCT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
193048290165 / 00193048290165
Weight per unit
7.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.99 (Each)
Standard Packaging
$359.96 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Other Links
 
 
EPANL2234L35KM4 - Other
 
EPANL2234L35KM4 - Other
 
EPANL2234L35KM4 - Other
 
EPANL2234L35KM4 - Other
 
EPANL2234L35KM4 - Other
Images
 
 
EPANL2234L35KM4 - Small Image
 
EPANL2234L35KM4 - Large Image
 
EPANL2234L35KM4 - Large Image
 
EPANL2234L35KM4 - Large Image
 
EPANL2234L35KM4 - Large Image
Attachments
 
 
EPANL2234L35KM4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
31
Lamp Included
Yes
Lamp Type
LED - Static
Material
Steel
Material, Color, and Finish
Style
CONTEMPORARY
Finish
Gloss
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
2.2
Length
23.7
Width
23.7
Descriptions
Product Type
Flat Panel
Description
31W 2X2 LED FLT PNL 35K 3400LM
extra long description
LITH EPANL 22 34L 35K M4 LED flat p
Long Description
The 2 ft. x 2 ft. EPANL is an ultra low-profile, easy to install light fixture with a fully luminous lens offering 3400 lumens and 3500 kelvin CCT
Additional Information
lumens
3400
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
EPANL 22 34L 35K M4
GTIN
00193048290165
UPC
193048290165
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
7.47
Carton
1
Package
4
Uses, Certifications, and Standards
standard
CSADLC Standard
Application
Education,Healthcare,Hospitality,Offices & Banks,Retail
environmental conditions
Indoor
Mounting
Recessed,Surface
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
11 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat