EPANL2234L50K - *Delisted* 31W 2X2 Led FLT PNL 50K

Lithonia Lighting

  • $89.99 (Each)
  • $89.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EPANL2234L50K
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
EPANL 22 34L 50K
Description
*Delisted* 31W 2X2 Led FLT PNL 50K
00191723811650|0191723|191723811650|19172381165|81165|Epanl 22 34L 50K|EPANL2234L50K|Epanl-22-34L-50K|Flat Panel|Acuity Brands Epanl 22 34L 50K|Acuity Brands EPANL2234L50K|Acuity Brands Epanl-22-34L-50K|Lithonia Epanl 22 34L 50K|Lithonia EPANL2234L50K|Lithonia Epanl-22-34L-50K|Lithonia Lighting Epanl 22 34L 50K|Lithonia Lighting EPANL2234L50K|Lithonia Lighting Epanl-22-34L-50K|Lithonialighting Epanl 22 34L 50K|Lithonialighting EPANL2234L50K|Lithonialighting Epanl-22-34L-50K
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
191723811650 / 00191723811650
Weight per unit
13.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.99 (Each)
Resources
Attachments
 
 
EPANL2234L50K - Specification Sheet
Images
 
 
EPANL2234L50K - Small Image
 
EPANL2234L50K - Large Image
Other Links
 
 
EPANL2234L50K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED - Static
Material, Color, and Finish
Color
White
Descriptions
extra long description
LITH EPANL 22 34L 50K Flat Panel
Product Type
Flat Panel
Long Description
00191723811650|0191723|191723811650|19172381165|81165|EPANL 22 34L 50K|EPANL2234L50K|EPANL-22-34L-50K|Flat Panel|Acuity Brands EPANL 22 34L 50K|Acuity Brands EPANL2234L50K|Acuity Brands EPANL-22-34L-50K|LITHONIA EPANL 22 34L 50K|LITHONIA EPANL2234L50K|LITHONIA EPANL-22-34L-50K|Lithonia Lighting EPANL 22 34L 50K|Lithonia Lighting EPANL2234L50K|Lithonia Lighting EPANL-22-34L-50K|LithoniaLighting EPANL 22 34L 50K|LithoniaLighting EPANL2234L50K|LithoniaLighting EPANL-22-34L-50K
Description
*DELISTED* 31W 2X2 LED FLT PNL 50K
Additional Information
lumens
3400 LM
pallet quantity
52
Fixture Type
Flat Panel
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
EPANL 22 34L 50K
GTIN
00191723811650
UPC
191723811650
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Flat Panel
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
13.23
Carton
1
Uses, Certifications, and Standards
standard
CSA, DLC Premium, DLC Standard
Application
Education, Healthcare, Hospitality, Offices & Banks, Retail
Mounting
Recessed, Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat