EREGYTWPSQM12 - Twin Lamp Heads Weather Proof Square Grey

Lithonia Lighting

  • $60.30 (Each)
  • $60.30 (Each)

  • $723.60 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EREGYTWPSQM12
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ERE GY T WP SQ M12
Description
Twin Lamp Heads Weather Proof Square Grey
The Lithonia Lighting® Gray Ere Led Remotes Are Suitable For Outdoor Lighting Applications, For Use As Part Of An Emergency Lighting System, Illuminating The Path Of Egress. These Twin Led Lamp Remotes Are Fully Adjustable and Are Suitable For Wall or Ceiling Mounting.
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Emergency Lighting Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39111710 - Emergency Lighting Accessories
UPC/GTIN
191848036815 / 00191848036815
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.30 (Each)
Standard Packaging
$723.60 (Per 12)
Resources
Images
 
 
EREGYTWPSQM12 - Small Image
 
EREGYTWPSQM12 - Large Image
 
EREGYTWPSQM12 - Large Image
 
EREGYTWPSQM12 - Large Image
 
EREGYTWPSQM12 - Large Image
 
EREGYTWPSQM12 - Large Image
 
EREGYTWPSQM12 - Large Image
Attachments
 
 
EREGYTWPSQM12 - Specification Sheet
Brochures
 
 
EREGYTWPSQM12 - Brochure
Tech Bulletins
 
 
EREGYTWPSQM12 - Tech Bulletin
Other Links
 
 
EREGYTWPSQM12 - Other
 
EREGYTWPSQM12 - Other
 
EREGYTWPSQM12 - Other
 
EREGYTWPSQM12 - Other
 
EREGYTWPSQM12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED - Static
Shape
Square
Material
Thermoplastic
Lamp Included
Yes
Material, Color, and Finish
color temperature
6500
Lens Color
Clear
Color
Gray
Lens Material
Plastic
Finish
Textured
Dimensions and Weight
Length
10.5
Height
4.5
Width
7.5
Descriptions
Long Description
The Lithonia Lighting® gray ERE LED Remotes are suitable for outdoor lighting applications, for use as part of an emergency lighting system, illuminating the path of egress. These twin LED lamp remotes are fully adjustable and are suitable for wall or ceiling mounting.
Construction
New Construction,Remodel
Product Type
Remote Light Head
extra long description
LITH ERE GY T WP SQ M12 Remote, Gre
Description
TWIN LAMP HEADS WEATHER PROOF SQUARE GREY
Additional Information
average life
100,000
Warranty
2
Maximum Operating Temperature
50
lumens
85 LM
Power Source
Hardwired
Hardware
No
Manufacturer Information
Manufacturers Part Number
ERE GY T WP SQ M12
Brand
Lithonia Lighting
GTIN
00191848036815
UPC
191848036815
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
2
Weight per each
2
Carton
1
Package
12
Uses, Certifications, and Standards
standard
C-UL-US,NFPA 101,NFPA 70,UL
Application
Education,Hospitality,Offices & Banks,Retail
environmental conditions
Indoor,Outdoor
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat