ESX1LEDP450KR5MV - ESX1 Led P4 50K R5 Mvolt Upa BLS DDBXD M2

Lithonia Lighting

  • $370.91 (Each)
  • $370.91 (Each)

  • $741.82 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ESX1LEDP450KR5MV
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ESX1 LED P4 50K R5 MVOLT UPA B
Description
ESX1 Led P4 50K R5 Mvolt Upa BLS DDBXD M2
Lith ESX1 Led P4 50K R5 Mvolt Upa B
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
194994838548 / 00194994838548
Weight per unit
11.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$370.91 (Each)
Standard Packaging
$741.82 (Per 2)
Resources
Other Links
 
 
ESX1LEDP450KR5MV - Other
 
ESX1LEDP450KR5MV - Other
 
ESX1LEDP450KR5MV - Other
 
ESX1LEDP450KR5MV - Other
 
ESX1LEDP450KR5MV - Other
 
ESX1LEDP450KR5MV - Other
 
ESX1LEDP450KR5MV - Other
 
ESX1LEDP450KR5MV - Other
 
ESX1LEDP450KR5MV - Other
Images
 
 
ESX1LEDP450KR5MV - Large Image
 
ESX1LEDP450KR5MV - Large Image
 
ESX1LEDP450KR5MV - Large Image
 
ESX1LEDP450KR5MV - Large Image
 
ESX1LEDP450KR5MV - Small Image
 
ESX1LEDP450KR5MV - Video
Attachments
 
 
ESX1LEDP450KR5MV - Specification Sheet
Brochures
 
 
ESX1LEDP450KR5MV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED - Static
Voltage Rating
120-277
Wattage
200
Material
Aluminum
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
Style
CONTEMPORARY
Lens Material
Glass
Finish
Gloss
color temperature
5000
color rendering index (cri)
70
Color
Bronze
Lens Color
Clear
Dimensions and Weight
Width
12
Length
19.94
Height
2.87
Descriptions
Description
ESX1 LED P4 50K R5 MVOLT UPA BLS DDBXD M2
Product Type
Area Light
Long Description
LITH ESX1 LED P4 50K R5 MVOLT UPA B
Additional Information
media
Yes
Power Source
Hardwired
lumens
21,000 LM,22,000 LM,23,000 LM,24,000 LM,25,000 LM
Maximum Operating Temperature
40
average life
60,000
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
ESX1 LED P4 50K R5 MVOLT UPA B
GTIN
00194994838548
UPC
194994838548
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
11.73
Carton
1
Package
2
Uses, Certifications, and Standards
environmental conditions
OUTDOOR
Mounting
Arm Mount,Surface
Application
Automotive & Parking,Offices & Banks,Retail
standard
C-UL-USDLC Premium,Nighttime Friendly
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat