ESXF2AL0SWW2KYDD - 22-56W Led Flood 3K/4K/5K 3500-7500L KNKL & Yoke

Lithonia Lighting

  • $153.35 (Each)
  • $153.35 (Each)

In-Stock: 154 available at other locations ( find a store with stock)
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
ESXF2AL0SWW2KYDD
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ESXF2 ALO SWW2 KY DDB M2
Description
22-56W Led Flood 3K/4K/5K 3500-7500L KNKL & Yoke
The Lithonia Lighting® Esxf Led All-In-One Floodlight Gives You The Superior Illumination You Want. Esxf Delivers Easy Access to Adjustable Lumen Output, Color Switching, and A Selectable Photocell, So You Always Have The Luminaire You Need On The Spot. Choose Your Mounting With Two Popular Mounting Options Standard In Each Box.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
196182393242 / 00196182393242
Weight per unit
2.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.35 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
154
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
ESXF2AL0SWW2KYDD - Small Image
 
ESXF2AL0SWW2KYDD - Large Image
 
ESXF2AL0SWW2KYDD - Large Image
 
ESXF2AL0SWW2KYDD - Large Image
 
ESXF2AL0SWW2KYDD - Large Image
 
ESXF2AL0SWW2KYDD - Large Image
 
ESXF2AL0SWW2KYDD - Large Image
Specifications Sheets
 
 
Spec Sheet - Specification Sheet
Attachments
 
 
ESXF2AL0SWW2KYDD - Specification Sheet
360 Images
 
 
ESXF2AL0SWW2KYDD - 360 Image
Other Links
 
 
ESXF2AL0SWW2KYDD - Other
 
ESXF2AL0SWW2KYDD - Other
 
ESXF2AL0SWW2KYDD - Other
 
ESXF2AL0SWW2KYDD - Other
 
ESXF2AL0SWW2KYDD - Other
 
ESXF2AL0SWW2KYDD - Other
Brochures
 
 
ESXF2AL0SWW2KYDD - Brochure
Tech Bulletins
 
 
ESXF2AL0SWW2KYDD - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Static
Material
Aluminum
Number Of Lamps
1
Shape
Rectangular
Voltage Rating
120-277
Wattage
56
Material, Color, and Finish
Color
Bronze
Color Rendering Index (Cri)
80
Color Temperature
3000 ,4000 ,5000 ,Variable
Finish
Gloss
Dimensions and Weight
Height
1.8
Length
9.75
Size
9.75 x 6.75 x 1.8
Width
6.75
Descriptions
Description
22-56W LED FLOOD 3K/4K/5K 3500-7500L KNKL & YOKE
Extra Long Description
LITH ESXF2 ALO SWW2 KY DDB M2 ESXF2
Features
Contractor Select
Long Description
The Lithonia Lighting® ESXF LED all-in-one floodlight gives you the superior illumination you want. ESXF delivers easy access to adjustable lumen output, color switching, and a selectable photocell, so you always have the luminaire you need on the spot. Choose your mounting with two popular mounting options standard in each box.
Product Type
Floodlight
Special Features
Ideal for parking areas, street lighting, walkways and car lots.
Additional Information
Average Life
50,000
Dimensions
9.75 x 6.75 x 1.8
Dimmable
Yes
Fixture Type
FLOODLIGHT
Hardware
Yes
Lumens
3000 LM,3500 LM,5000 LM,5500 LM,7000 LM,7500 LM
Maximum Operating Temperature
35
Power Rating
56
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
ESXF2 ALO SWW2 KY DDB M2
GTIN
00196182393242
UPC
196182393242
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
2.92
Weight per each
2.79
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Decorative,Education,Entertainment,Food Service,Government,Hospitality,House of Worship,Manufacturing,Offices & Banks,Parking Garage,Residential,Retail,Sports and Recreation
Environmental Conditions
OUTDOOR
Mounting
Knuckle,Yoke
Standard
C-UL-US
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ESXF2AL0SWW2KYDD.
Jump To:

Similar Items

Similar items are close alternatives to ESXF2AL0SWW2KYDD, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat