ESXF4AL0SWW2YSDD - 111W-150W Led Flood 3K/4K/5K 16000-20000L Yke/SLPF

Lithonia Lighting

  • $307.99 (Each)
  • $307.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ESXF4AL0SWW2YSDD
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ESXF4 ALO SWW2 YS DDB M2
Description
111W-150W Led Flood 3K/4K/5K 16000-20000L Yke/SLPF
The Lithonia Lighting® Esxf Led All-In-One Floodlight Gives You The Superior Illumination You Want. Esxf Delivers Easy Access to Adjustable Lumen Output, Color Switching, and A Selectable Photocell, So You Always Have The Luminaire You Need On The Spot. Choose Your Mounting With Two Popular Mounting Options Standard In Each Box.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
196182393280 / 00196182393280
Weight per unit
8.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$307.99 (Each)
Resources
Tech Bulletins
 
 
ESXF4AL0SWW2YSDD - Tech Bulletin
Other Links
 
 
ESXF4AL0SWW2YSDD - Other
 
ESXF4AL0SWW2YSDD - Other
 
ESXF4AL0SWW2YSDD - Other
 
ESXF4AL0SWW2YSDD - Other
 
ESXF4AL0SWW2YSDD - Other
 
ESXF4AL0SWW2YSDD - Other
 
ESXF4AL0SWW2YSDD - Other
Brochures
 
 
ESXF4AL0SWW2YSDD - Brochure
Images
 
 
ESXF4AL0SWW2YSDD - Large Image
 
ESXF4AL0SWW2YSDD - Large Image
 
ESXF4AL0SWW2YSDD - Large Image
 
ESXF4AL0SWW2YSDD - Large Image
 
ESXF4AL0SWW2YSDD - Small Image
 
ESXF4AL0SWW2YSDD - Large Image
 
ESXF4AL0SWW2YSDD - Large Image
Attachments
 
 
ESXF4AL0SWW2YSDD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120-277
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Wattage
150
Material
Aluminum
Material, Color, and Finish
Finish
Gloss
color temperature
Variable
color rendering index (cri)
80
Color
Bronze
Style
CONTEMPORARY
Dimensions and Weight
Width
10.54
Length
17.66
Size
17.66 x 10.54 x 3.12
Height
3.12
Descriptions
Description
111W-150W LED FLOOD 3K/4K/5K 16000-20000L YKE/SLPF
Product Type
Floodlight
extra long description
LITH ESXF4 ALO SWW2 YS DDB M2 ESXF4
Features
Contractor Select
Long Description
The Lithonia Lighting® ESXF LED all-in-one floodlight gives you the superior illumination you want. ESXF delivers easy access to adjustable lumen output, color switching, and a selectable photocell, so you always have the luminaire you need on the spot. Choose your mounting with two popular mounting options standard in each box.
Special Features
Ideal for parking areas, street lighting, walkways and car lots.
Additional Information
lumens
15,500 LM,16,000 LM,16,500 LM,17,000 LM,18,000 LM,19,000 LM,19,500 LM,20,000 LM,20,500 LM
Power Rating
150
Fixture Type
FLOODLIGHT
dimmable
Yes
Hardware
Yes
dimensions
17.66 x 10.54 x 3.12
Maximum Operating Temperature
35
Warranty
5
average life
50,000
Manufacturer Information
Manufacturers Part Number
ESXF4 ALO SWW2 YS DDB M2
Brand
Lithonia Lighting
GTIN
00196182393280
UPC
196182393280
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
8.43
Weight per each
8.43
Carton
1
Uses, Certifications, and Standards
environmental conditions
OUTDOOR
Mounting
Tenon Slipfitter,Yoke
Application
Automotive & Parking,Decorative,Education,Entertainment,Food Service,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Parking Garage,Residential,Retail
standard
C-UL-USDLC Premium
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat