ESXF5AL0SWW2XV0L - ESXF5 Alo SWW2 Xvolt Ys DDB 277-480V

Lithonia Lighting

  • $669.69 (Each)
  • $669.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ESXF5AL0SWW2XV0L
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ESXF5 ALO SWW2 XVOLT YS DDB
Description
ESXF5 Alo SWW2 Xvolt Ys DDB 277-480V
The Lithonia Lighting® ESXF5 Led All-In-One Floodlight Gives You The Superior Illumination You Want. ESXF5 Delivers Easy Access to Adjustable Lumen Output, Color Switching, and A Selectable Photocell, So You Always Have The Luminaire You Need On The Spot. Choose Your Mounting With Two Popular Mounting Options Standard In Each Box; Yoke or Slipfitter. ESXF5 Is A True Replacement For 1000W Hid Luminaires and Delivers Up to 50, 000 Lumens.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
197589243734 / 00197589243734
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$669.69 (Each)
Resources
Images
 
 
ESXF5AL0SWW2XV0L - Small Image
 
ESXF5AL0SWW2XV0L - Large Image
 
ESXF5AL0SWW2XV0L - Large Image
 
ESXF5AL0SWW2XV0L - Large Image
 
ESXF5AL0SWW2XV0L - Large Image
Attachments
 
 
ESXF5AL0SWW2XV0L - Specification Sheet
Brochures
 
 
ESXF5AL0SWW2XV0L - Brochure
Other Links
 
 
ESXF5AL0SWW2XV0L - Other
 
ESXF5AL0SWW2XV0L - Other
 
ESXF5AL0SWW2XV0L - Other
 
ESXF5AL0SWW2XV0L - Other
 
ESXF5AL0SWW2XV0L - Other
 
ESXF5AL0SWW2XV0L - Other
 
ESXF5AL0SWW2XV0L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277-480
Material
Aluminum
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
color temperature
3000 ,4000 ,5000
Color
Bronze
color rendering index (cri)
80
Finish
Gloss
Dimensions and Weight
Width
16
Length
24.5
Height
3.5
Descriptions
Long Description
The Lithonia Lighting® ESXF5 LED all-in-one floodlight gives you the superior illumination you want. ESXF5 delivers easy access to adjustable lumen output, color switching, and a selectable photocell, so you always have the luminaire you need on the spot. Choose your mounting with two popular mounting options standard in each box; yoke or slipfitter. ESXF5 is a true replacement for 1000W HID luminaires and delivers up to 50,000 lumens.
Product Type
Floodlight
Description
ESXF5 ALO SWW2 XVOLT YS DDB 277-480V
extra long description
LITH ESXF5 ALO SWW2 XVOLT YS DDB ES
Additional Information
Maximum Operating Temperature
25
lumens
30,000 LM,40,000 LM,50,000 LM
average life
36,000
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
ESXF5 ALO SWW2 XVOLT YS DDB
GTIN
00197589243734
UPC
197589243734
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
standard
C-UL-USDLC Standard
Application
Automotive & Parking,Decorative,Education,Entertainment,Food Service,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Parking Garage,Residential,Retail
environmental conditions
OUTDOOR
Mounting
Tenon Slipfitter,Yoke
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat