EU2CM6 - Led DBL Head Emrg Ca Certified

Lithonia Lighting

  • $35.20 (Each)
  • $35.20 (Each)

  • $211.20 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EU2CM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
EU2C M6
Description
Led DBL Head Emrg Ca Certified
The EU2C By Lithonia Lighting® Is A Dual Lamp Head Led Emergency Light. Certified Title 20 For Small Battery Charger Systems, The EU2C Provides Emergency Lighting While Saving Energy. It Is Ideal For Lighting The Path-Of-Egress In Applications Such As Stairways, Hallways and Other Small Spaces At Lower Mounting Heights.
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Emergency Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
191848037188 / 00191848037188
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.20 (Each)
Standard Packaging
$211.20 (Per 6)
Resources
Images
 
 
EU2CM6 - Small Image
 
EU2CM6 - Large Image
 
EU2CM6 - Large Image
 
EU2CM6 - Large Image
 
EU2CM6 - Large Image
 
EU2CM6 - Large Image
 
EU2CM6 - Large Image
Attachments
 
 
EU2CM6 - Specification Sheet
Brochures
 
 
EU2CM6 - Brochure
Tech Bulletins
 
 
EU2CM6 - Tech Bulletin
Other Links
 
 
EU2CM6 - Other
 
EU2CM6 - Other
 
EU2CM6 - Other
 
EU2CM6 - Other
 
EU2CM6 - Other
 
EU2CM6 - Other
 
EU2CM6 - Other
 
EU2CM6 - Other
 
EU2CM6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
2
Material
Thermoplastic
Lamp Included
Yes
Lamp Type
LED - Static
Material, Color, and Finish
Lens Color
Clear
color temperature
5000
color rendering index (cri)
70
Finish
Textured
Color
White
Lens Material
Plastic
Dimensions and Weight
Length
10.125
Height
3.75
Width
3.75
Descriptions
Description
LED DBL HEAD EMRG CA CERTIFIED
Product Type
Emergency Lighting Unit
extra long description
LITH EU2C M6 LED, two-headed emerge
Features
Contractor Select
Long Description
The EU2C by Lithonia Lighting® is a dual lamp head LED emergency light. Certified Title 20 for small battery charger systems, the EU2C provides emergency lighting while saving energy. It is ideal for lighting the path-of-egress in applications such as stairways, hallways and other small spaces at lower mounting heights.
Construction
New Construction,Remodel
Additional Information
dimensions
14.625 x 3.75 x 3.75
Warranty
2
lumens
90 LM
Fixture Type
Emergency Lighting Unit
pallet quantity
288
Maximum Operating Temperature
40
Power Source
Hardwired
Hardware
No
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
EU2C M6
GTIN
00191848037188
UPC
191848037188
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Lighting Unit
Packaging
Weight
1.7
Weight per each
1.7
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Education,Healthcare,Hospitality,House of Worship,Offices & Banks
Mounting
SURFACE
environmental conditions
Indoor,Outdoor
standard
NFPA 101,NFPA 70,ULCA Title 20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat