EU2CM6 - Led DBL Head Emrg Ca Certified

Lithonia Lighting

  • $35.20 (Each)
  • $35.20 (Each)

  • $211.20 (Per 6)

In-Stock: 387 available at other locations ( find a store with stock)
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
EU2CM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
EU2C M6
Description
Led DBL Head Emrg Ca Certified
The EU2C By Lithonia Lighting® Is A Dual Lamp Head Led Emergency Light. Certified Title 20 For Small Battery Charger Systems, The EU2C Provides Emergency Lighting While Saving Energy. It Is Ideal For Lighting The Path-Of-Egress In Applications Such As Stairways, Hallways and Other Small Spaces At Lower Mounting Heights. Included, Is An Optional Self-Diagnostic Feature Which Automatically Performs Monthly and Annual Testing. It Also Runs A Minimum Of 90-Minutes Illumination Upon The Loss Of Ac Power. Wall O
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Emergency Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
191848037188 / 00191848037188
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.20 (Each)
Standard Packaging
$211.20 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
387
Resources
Other Links
 
 
EU2CM6 - Other
 
EU2CM6 - Other
 
EU2CM6 - Other
 
EU2CM6 - Other
 
EU2CM6 - Other
 
EU2CM6 - Other
 
EU2CM6 - Other
 
EU2CM6 - Other
Images
 
 
EU2CM6 - Large Image
 
EU2CM6 - Small Image
 
EU2CM6 - Large Image
 
EU2CM6 - Large Image
 
EU2CM6 - Large Image
 
EU2CM6 - Large Image
 
EU2CM6 - Large Image
Attachments
 
 
EU2CM6 - Specification Sheet
Brochures
 
 
EU2CM6 - Brochure
Tech Bulletins
 
 
EU2CM6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Static
Material
Thermoplastic
Shape
Square
Voltage Rating
120-277 V
Wattage
2
Material, Color, and Finish
Color
White
Color Rendering Index (Cri)
70
Color Temperature
5000
Finish
Textured
Lens Color
Clear
Lens Material
Plastic
Dimensions and Weight
Height
3.75
Length
10.125
Width
3.75
Descriptions
Construction
New Construction,Remodel
Description
LED DBL HEAD EMRG CA CERTIFIED
Extra Long Description
LITH EU2C M6 LED, two-headed emerge
Features
Contractor Select
Long Description
The EU2C by Lithonia Lighting® is a dual lamp head LED emergency light. Certified Title 20 for small battery charger systems, the EU2C provides emergency lighting while saving energy. It is ideal for lighting the path-of-egress in applications such as stairways, hallways and other small spaces at lower mounting heights. Included, is an optional self-diagnostic feature which automatically performs monthly and annual testing. It also runs a minimum of 90-minutes illumination upon the loss of AC power. Wall o
Product Type
Emergency Lighting Unit
Additional Information
Average Life
50,000
Dimensions
14.625 x 3.75 x 3.75
Fixture Type
Emergency Lighting Unit
Hardware
No
Lumens
90
Pallet Quantity
288
Power Source
Hardwired
Warranty
2
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
EU2C M6
GTIN
00191848037188
UPC
191848037188
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Lighting Unit
Packaging
Weight per each
1.7
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Education,Healthcare,Hospitality,House of Worship,Offices & Banks
Environmental Conditions
Indoor,Outdoor
Mounting
SURFACE
Standard
CSA,NFPA 101,NFPA 70,UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EU2CM6.
Jump To:

Similar Items

Similar items are close alternatives to EU2CM6, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat