EXGLEDELM6 - 120/277V Led Exit Green LTR W/ Battery Backup

Lithonia Lighting

  • $27.02 (Each)
  • $27.02 (Each)

  • $162.12 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EXGLEDELM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
EXG LED EL M6
Description
120/277V Led Exit Green LTR W/ Battery Backup
00784231874851|0784231|784231874851|78423187485|87485|Exg Led El M6|EXGLEDELM6|Exg-Led-El-M6|Emergency Exit Sign|Acuity Brands Exg Led El M6|Acuity Brands EXGLEDELM6|Acuity Brands Exg-Led-El-M6|Lithonia Exg Led El M6|Lithonia EXGLEDELM6|Lithonia Exg-Led-El-M6|Lithonia Lighting Exg Led El M6|Lithonia Lighting EXGLEDELM6|Lithonia Lighting Exg-Led-El-M6|Lithonialighting Exg Led El M6|Lithonialighting EXGLEDELM6|Lithonialighting Exg-Led-El-M6
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Exit Signs Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
784231874851 / 00784231874851
Weight per unit
2.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.02 (Each)
Standard Packaging
$162.12 (Per 6)
Resources
Images
 
 
EXGLEDELM6 - Small Image
 
EXGLEDELM6 - Large Image
Attachments
 
 
EXGLEDELM6 - Specification Sheet
Other Links
 
 
EXGLEDELM6 - Other
 
EXGLEDELM6 - Other
 
EXGLEDELM6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
2
Lamp Type
LED - Static
Material
Thermoplastic
Material, Color, and Finish
Letter Color
RED
Background Color
White
Color
White
housing color
White
Descriptions
extra long description
LITH EXG LED EL M6 Emergency Exit S
Product Type
Emergency Exit Sign
Description
120/277V LED EXIT GREEN LTR W/ BATTERY BACKUP
Long Description
00784231874851|0784231|784231874851|78423187485|87485|EXG LED EL M6|EXGLEDELM6|EXG-LED-EL-M6|Emergency Exit Sign|Acuity Brands EXG LED EL M6|Acuity Brands EXGLEDELM6|Acuity Brands EXG-LED-EL-M6|LITHONIA EXG LED EL M6|LITHONIA EXGLEDELM6|LITHONIA EXG-LED-EL-M6|Lithonia Lighting EXG LED EL M6|Lithonia Lighting EXGLEDELM6|Lithonia Lighting EXG-LED-EL-M6|LithoniaLighting EXG LED EL M6|LithoniaLighting EXGLEDELM6|LithoniaLighting EXG-LED-EL-M6
Additional Information
pallet quantity
360
Response Time
7.000 Calendar Days
Fixture Type
Emergency Exit Sign
Manufacturer Information
Manufacturers Part Number
EXG LED EL M6
Brand
Lithonia Lighting
GTIN
00784231874851
UPC
784231874851
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Exit Sign
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.05
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Automotive & Parking, Education, Government, Healthcare, Hospitality, Manufacturing, Offices & Banks, Religious, Residential, Retail, Sports and Recreation
standard
NFPA 101, UL
Mounting
SURFACE, WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat