EXRLEDELM6 - 120/277V Led Exit Red LTR W/ Battery Backup

Lithonia Lighting

  • $27.89 (Each)
  • $27.89 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EXRLEDELM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
EXR LED EL M6
Description
120/277V Led Exit Red LTR W/ Battery Backup
00784231874738|0784231|784231874738|78423187473|87473|Exr Led El M6|EXRLEDELM6|Exr-Led-El-M6|Emergency Exit Sign|Acuity Brands Exr Led El M6|Acuity Brands EXRLEDELM6|Acuity Brands Exr-Led-El-M6|Lithonia Exr Led El M6|Lithonia EXRLEDELM6|Lithonia Exr-Led-El-M6|Lithonia Lighting Exr Led El M6|Lithonia Lighting EXRLEDELM6|Lithonia Lighting Exr-Led-El-M6|Lithonialighting Exr Led El M6|Lithonialighting EXRLEDELM6|Lithonialighting Exr-Led-El-M6|20332977
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Exit Signs Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
784231874738 / 00784231874738
Weight per unit
2.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.89 (Each)
Resources
Images
 
 
EXRLEDELM6 - Small Image
 
EXRLEDELM6 - Large Image
 
EXRLEDELM6 - Large Image
MSDS Sheets
 
 
EXRLEDELM6 - MSDS Sheet
Attachments
 
 
EXRLEDELM6 - Specification Sheet
Other Links
 
 
EXRLEDELM6 - Other
 
EXRLEDELM6 - Other
 
EXRLEDELM6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
2
Lamp Type
LED - Static
Material
Thermoplastic
Material, Color, and Finish
Letter Color
RED
Background Color
White
Color
White
housing color
White
Descriptions
Product Type
Emergency Exit Sign
extra long description
LITH EXR LED EL M6 Emergency Exit S
Description
120/277V LED EXIT RED LTR W/ BATTERY BACKUP
Long Description
00784231874738|0784231|784231874738|78423187473|87473|EXR LED EL M6|EXRLEDELM6|EXR-LED-EL-M6|Emergency Exit Sign|Acuity Brands EXR LED EL M6|Acuity Brands EXRLEDELM6|Acuity Brands EXR-LED-EL-M6|LITHONIA EXR LED EL M6|LITHONIA EXRLEDELM6|LITHONIA EXR-LED-EL-M6|Lithonia Lighting EXR LED EL M6|Lithonia Lighting EXRLEDELM6|Lithonia Lighting EXR-LED-EL-M6|LithoniaLighting EXR LED EL M6|LithoniaLighting EXRLEDELM6|LithoniaLighting EXR-LED-EL-M6|20332977
Additional Information
pallet quantity
360
Response Time
7.000 Calendar Days
Fixture Type
Emergency Exit Sign
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
EXR LED EL M6
GTIN
00784231874738
UPC
784231874738
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Exit Sign
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.07
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking, Education, Government, Healthcare, Hospitality, Manufacturing, Offices & Banks, Religious, Residential, Retail, Sports and Recreation, Warehouses
standard
NFPA 101, UL
Mounting
SURFACE, WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat