EXRLEDM6 - Led Exit Red Letter 120/277V Ac Only Thermoplastic

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EXRLEDM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
EXR LED M6
Description
Led Exit Red Letter 120/277V Ac Only Thermoplastic
00784231874684|0784231|784231874684|78423187468|87468|Exr Led M6|EXRLEDM6|Exr-Led-M6|Emergency Exit Sign|Acuity Brands Exr Led M6|Acuity Brands EXRLEDM6|Acuity Brands Exr-Led-M6|Lithonia Exr Led M6|Lithonia EXRLEDM6|Lithonia Exr-Led-M6|Lithonia Lighting Exr Led M6|Lithonia Lighting EXRLEDM6|Lithonia Lighting Exr-Led-M6|Lithonialighting Exr Led M6|Lithonialighting EXRLEDM6|Lithonialighting Exr-Led-M6
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Exit Signs Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
784231874684 / 00784231874684
Weight per unit
2.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EXRLEDM6 - Large Image
 
EXRLEDM6 - Small Image
 
EXRLEDM6 - Large Image
Attachments
 
 
EXRLEDM6 - Specification Sheet
 
EXRLEDM6 - Specification Sheet
 
EXRLEDM6 - Specification Sheet
Other Links
 
 
EXRLEDM6 - Other
 
EXRLEDM6 - Other
 
EXRLEDM6 - Other
 
EXRLEDM6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
2
Lamp Type
Open Office, Retail
amperage rating
Power Sentry
Material
Thermoplastic
Material, Color, and Finish
Backing Material
Power Sentry
Letter Color
RED
Background Color
White
Color
White
housing color
White
Dimensions and Weight
Length
Light Commercial, Residential, Restroom
Descriptions
Product Type
Emergency Exit Sign
Description
LED EXIT RED LETTER 120/277V AC ONLY THERMOPLASTIC
extra long description
LITH EXR-LED-M6 Emergency Exit Sign
Long Description
00784231874684|0784231|784231874684|78423187468|87468|EXR LED M6|EXRLEDM6|EXR-LED-M6|Emergency Exit Sign|Acuity Brands EXR LED M6|Acuity Brands EXRLEDM6|Acuity Brands EXR-LED-M6|LITHONIA EXR LED M6|LITHONIA EXRLEDM6|LITHONIA EXR-LED-M6|Lithonia Lighting EXR LED M6|Lithonia Lighting EXRLEDM6|Lithonia Lighting EXR-LED-M6|LithoniaLighting EXR LED M6|LithoniaLighting EXRLEDM6|LithoniaLighting EXR-LED-M6
Additional Information
pallet quantity
360
average life
Light Commercial, Residential, Restroom
battery
Light Commercial, Residential, Restroom
Fixture Type
NFPA 101,NFPA 70,UL
battery life
Open Office, Retail
Housing Finish
Open Office, Retail
Output Voltage
Open Office, Retail
Manufacturer Information
Manufacturers Part Number
EXR LED M6
Brand
Lithonia Lighting
GTIN
00784231874684
UPC
784231874684
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Exit Sign
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.15
Carton
1
Package
6
Uses, Certifications, and Standards
Enclosure
Light Commercial, Residential, Restroom
standard
NFPA 101, UL
Application
Open Office, Retail
Mounting
SURFACE, WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat