F150MSLM4 - 150W MH SML FLD

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F150MSLM4
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
F150MSL M4
Description
150W MH SML FLD
00745975146444|0745975|745975146444|74597514644|14644|F150MSL M4|F150MSLM4|F150MSL-M4|Floodlight|Acuity Brands F150MSL M4|Acuity Brands F150MSLM4|Acuity Brands F150MSL-M4|Lithonia F150MSL M4|Lithonia F150MSLM4|Lithonia F150MSL-M4|Lithonia Lighting F150MSL M4|Lithonia Lighting F150MSLM4|Lithonia Lighting F150MSL-M4|Lithonialighting F150MSL M4|Lithonialighting F150MSLM4|Lithonialighting F150MSL-M4
Slang Terms

Suggest a New Term
Categories
Hid Floodlights, Wallpacks, Bo - Hid Floodlights Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
745975146444 / 00745975146444
Weight per unit
12.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F150MSLM4 - Small Image
 
F150MSLM4 - Large Image
MSDS Sheets
 
 
F150MSLM4 - MSDS Sheet
Attachments
 
 
F150MSLM4 - Specification Sheet
 
F150MSLM4 - Specification Sheet
Other Links
 
 
F150MSLM4 - Other
 
F150MSLM4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120/208/240/277
Lamp Type
HID
Ballast Type
Magnetic ballast
Material, Color, and Finish
Color
Bronze
Descriptions
Product Type
Floodlight
Description
150W MH SML FLD
Long Description
00745975146444|0745975|745975146444|74597514644|14644|F150MSL M4|F150MSLM4|F150MSL-M4|Floodlight|Acuity Brands F150MSL M4|Acuity Brands F150MSLM4|Acuity Brands F150MSL-M4|LITHONIA F150MSL M4|LITHONIA F150MSLM4|LITHONIA F150MSL-M4|Lithonia Lighting F150MSL M4|Lithonia Lighting F150MSLM4|Lithonia Lighting F150MSL-M4|LithoniaLighting F150MSL M4|LithoniaLighting F150MSLM4|LithoniaLighting F150MSL-M4
Special Features
Floodlights for commercial or residential signs, entry monuments or facades
Additional Information
pallet quantity
64
Fixture Type
Flood Light
Base
Medium: Screw
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
F150MSL M4
GTIN
00745975146444
UPC
745975146444
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
Flood Light
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
12.8
Carton
1
Uses, Certifications, and Standards
Application
Façade, Sign Lighting
standard
cUL
Mounting
Ground
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat