FEML484LMV0LT - 4' Led VPR PRF 40K 4000LM

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FEML484LMV0LT
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
FEM L48 4L MVOLT
Description
4' Led VPR PRF 40K 4000LM
Low-Profile Enclosed and Gasketed Industrial Led , 48" Long, Four Lamps, 120V-277V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
194994110323 / 00194994110323
Weight per unit
13.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FEML484LMV0LT - Small Image
 
FEML484LMV0LT - Large Image
Attachments
 
 
FEML484LMV0LT - Specification Sheet
Brochures
 
 
FEML484LMV0LT - Brochure
Tech Bulletins
 
 
FEML484LMV0LT - Tech Bulletin
Other Links
 
 
FEML484LMV0LT - Other
 
FEML484LMV0LT - Other
 
FEML484LMV0LT - Other
 
FEML484LMV0LT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Number of Lamps
4
Lamp Type
LED - Static
connection
Hardwired
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
Lens Color
Clear
Style
Traditional
Color
White
Dimensions and Weight
Height
4.2
Length
51.75
Size
51.75x6.8x4.2 IN
Width
6.8
Descriptions
Description
4' LED VPR PRF 40K 4000LM
Product Type
Linear
Long Description
Low-profile enclosed and gasketed industrial LED , 48" long, Four lamps, 120V-277V
extra long description
LITH FEM L48 4L MVOLT Linear
Additional Information
Warranty
1
pallet quantity
30
lumens
4,000
average life
60,000
Fixture Type
Linear
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
FEM L48 4L MVOLT
GTIN
00194994110323
UPC
194994110323
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
LINEAR
Trade Size
aperture size
4FT
Packaging
Weight
11.2
Weight per each
13.7
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Enclosed & Gasketed,Government,Manufacturing,Parking Garage,Special Applications,Sports and Recreation,Warehouses
standard
CSADLC Premium,DLC Standard
environmental conditions
Demanding,Indoor
Mounting
Pendant,Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat