FML4W48AL06SEF84 - 4' Led Wrap 4K 4000LM/5000LM/6000LM Select Dim

Lithonia Lighting

  • $306.90 (Each)
  • $306.90 (Each)

In-Stock: 26 available at other locations ( find a store with stock)
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
FML4W48AL06SEF84
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
FML4W 48 ALO6 SEF 840 MVOLT
Description
4' Led Wrap 4K 4000LM/5000LM/6000LM Select Dim
The FML4W Wide Housing Led Wrap Is Designed With The Renovator In Mind. While Compatible With New Construction, It’S No Mystery The Flexibility Of The FML4W Will Keep Renovation Simple. A Wider Housing Easily Covers Up Existing Blemishes From Older Fixtures, While The Option to Adjust Lumens Grants The Perfect Amount Of Light to Any Room. This Is Capped Off With Standard 0-10V Dimming.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
194994027249 / 00194994027249
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$306.90 (Each)
Stock Availability
Katy
0 (Find nearest stock)
Houston RDC
0
All Stores
26
Resources
Images
 
 
FML4W48AL06SEF84 - Small Image
 
FML4W48AL06SEF84 - Large Image
 
FML4W48AL06SEF84 - Large Image
 
FML4W48AL06SEF84 - Large Image
 
FML4W48AL06SEF84 - Large Image
 
FML4W48AL06SEF84 - Large Image
 
FML4W48AL06SEF84 - Large Image
360 Images
 
 
FML4W48AL06SEF84 - 360 Image
Other Links
 
 
FML4W48AL06SEF84 - Other
 
FML4W48AL06SEF84 - Other
 
FML4W48AL06SEF84 - Other
 
FML4W48AL06SEF84 - Other
 
FML4W48AL06SEF84 - Other
 
FML4W48AL06SEF84 - Other
Attachments
 
 
FML4W48AL06SEF84 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Static
Material
Steel
Voltage Rating
120-277
Wattage
49
Material, Color, and Finish
Finish
Semi-Gloss
Lens Color
WHITE
Lens Material
Polycarbonate
Dimensions and Weight
Height
3
Length
48
Width
10
Descriptions
Description
4' LED WRAP 4K 4000LM/5000LM/6000LM SELECT DIM
Extra Long Description
LITH FML4W 48 ALO6 SEF 840 MVOLT Wi
Features
Contractor Select
Long Description
The FML4W wide housing LED wrap is designed with the renovator in mind. While compatible with new construction, it’s no mystery the flexibility of the FML4W will keep renovation simple. A wider housing easily covers up existing blemishes from older fixtures, while the option to adjust lumens grants the perfect amount of light to any room. This is capped off with standard 0-10V dimming.
Product Type
Wraparound
Additional Information
Average Life
60
Dimensions
48 x 10 x 3
Lumens
4000 ,5000 ,6000 ,Switchable
Power Source
Hardwired
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
FML4W 48 ALO6 SEF 840 MVOLT
GTIN
00194994027249
UPC
194994027249
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Wraparound
Trade Size
Aperture Size
4FT
Packaging
Weight per each
9
Carton
1
Uses, Certifications, and Standards
Application
Government,Hospitality,Offices & Banks,Residential,Utility, Closet
Environmental Conditions
Indoor
Standard
CSADLC Standard,ENERGY STAR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
6 View Store

A-L

Location Stock Available
Covington
1 View Store

M-Z

Location Stock Available
New Orleans
19 View Store
These alternate items can be purchased instead of FML4W48AL06SEF84.
Jump To:

Similar Items

Similar items are close alternatives to FML4W48AL06SEF84, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat