FMLL14IN40K80CRI - 14" Led Low Profile Cloud FLSH MNT 40K

Lithonia Lighting

  • $240.24 (Each)
  • $240.24 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FMLL14IN40K80CRI
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
FMLL 14IN 40K 80CRI
Description
14" Led Low Profile Cloud FLSH MNT 40K
The Popular Litepuff Now In Energy-Saving Led. Available In 2 Sizes Low-Profile, Linear Fixture With Durable White, Acrylic Diffuser Provides Wide Spread, Uniform Illumination. Provides General Illumination For Surface-Mount Residential and Light Commercial Applications. Ideal For Use In Kitchens, Offices, Utility Work Areas, Stairways and Many Other Rooms. Thermal Formed Diffuser Minimizes Lamp Image and Provides High-Angle Brightness Control. One Piece Contemporary Design Wraps Around The Diffuser to Sof
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
190887158854 / 00190887158854
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$240.24 (Each)
Carton
$240.24 (Each)
Resources
Images
 
 
FMLL14IN40K80CRI - Large Image
 
FMLL14IN40K80CRI - Small Image
Attachments
 
 
FMLL14IN40K80CRI - Specification Sheet
Other Links
 
 
FMLL14IN40K80CRI - Other
 
FMLL14IN40K80CRI - Other
 
FMLL14IN40K80CRI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
35
Lamp Type
LED - Static
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Lens Material
Acrylic
Style
CONTEMPORARY
Finish
Gloss
Color
White
Lens Color
WHITE
Dimensions and Weight
Width
14
Height
4
Length
47.88
Descriptions
Description
14" LED LOW PROFILE CLOUD FLSH MNT 40K
extra long description
LITH FMLL 14IN 40K 80CRI LED Flush
Long Description
The popular Litepuff now in energy-saving LED. Available in 2 sizes Low-profile, linear fixture with durable white, acrylic diffuser provides wide spread, uniform illumination. Provides general illumination for surface-mount residential and light commercial applications. Ideal for use in kitchens, offices, utility work areas, stairways and many other rooms. Thermal formed diffuser minimizes lamp image and provides high-angle brightness control. One piece contemporary design wraps around the diffuser to sof
Product Type
Linear
Additional Information
pallet quantity
21
lumens
3100
Warranty
5
average life
50
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
FMLL 14IN 40K 80CRI
GTIN
00190887158854
UPC
190887158854
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
LINEAR
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
cULENERGY STAR
Application
Hospitality,Residential,Retail
environmental conditions
Indoor
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat