GT2MV - 2 Lamp, 2'X4' Static Lensed Troffer, Elec Ballast

Lithonia Lighting

  • $98.00 (Each)
  • $98.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GT2MV
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
GT2 MV
Description
2 Lamp, 2'X4' Static Lensed Troffer, Elec Ballast
Lith GT2 MV Recessed General Purpos
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Recessed Architect Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
745975081714 / 00745975081714
Weight per unit
19.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.00 (Each)
Resources
Images
 
 
GT2MV - Large Image
 
GT2MV - Small Image
Attachments
 
 
GT2MV - Specification Sheet
Other Links
 
 
GT2MV - Other
 
GT2MV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
64
Voltage Rating
120-277
Number of Lamps
2
Ballast Type
Electronic Ballast
Lamp Type
Fluorescent
Lamp Included
NO
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Lens Material
Acrylic
Lens Color
Clear
Finish
Gloss
Style
Traditional
Color
White
Dimensions and Weight
Height
3.5
Length
48.5
Width
24.0000
Descriptions
Description
2 LAMP, 2'X4' STATIC LENSED TROFFER,ELEC BALLAST
Product Type
Troffer
Long Description
LITH GT2 MV Recessed General Purpos
Additional Information
pallet quantity
28
Warranty
2
Maximum Operating Temperature
25
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
GT2 MV
GTIN
00745975081714
UPC
745975081714
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Troffer
Trade Size
aperture size
2x4
Availability
Manufacturer Status
Inactive
Packaging
Weight
19
Weight per each
19.6
Carton
1
Uses, Certifications, and Standards
Application
Education,Offices & Banks,Retail
environmental conditions
Indoor
Mounting
Recessed
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat