GT2UMV - 2X2 2LMP Static Lensed Troffer, Elec Ballast

Lithonia Lighting

  • $297.10 (Each)
  • $297.10 (Each)

Available from manufacturer.
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
GT2UMV
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
GT2U MV
Description
2X2 2LMP Static Lensed Troffer, Elec Ballast
Lensed Troffer, U Lamp Bulb Shape, 48 In Length, 24 In Width, 3-1/8 In/7.9 CM Height, 120 to 277 V, 32 W, Electronic Ballast, Instant, White, 2600 LM Brightness (Lumens), Bi-Pin Base, 2 Lamps, 1 Ballasts, Steel Housing Material, Baked White Enamel, Recessed Mount, 12.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Recessed Architect Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
745975081967 / 00745975081967
Weight per unit
12.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$297.10 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
GT2UMV - Other
 
GT2UMV - Other
Images
 
 
GT2UMV - Large Image
 
GT2UMV - Small Image
Attachments
 
 
GT2UMV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Electronic
Lamp Included
NO
Lamp Type
Fluorescent
Lamp Wattage
32 W
Material
Steel
Number Of Lamps
2
Shape
Rectangular
Voltage Rating
120 to 277 v
Wattage
124
Material, Color, and Finish
Base Type
Bi-Pin
Color
White
Finish
Baked White Enamel
Housing Material
Steel
Lens Color
Clear
Lens Material
Acrylic
Style
Traditional
Dimensions and Weight
Height
3-1/8 in/7.9 cm
Length
48 in;121.9 cm
Width
24 in;60.1 cm
Descriptions
Description
2X2 2LMP STATIC LENSED TROFFER,ELEC BALLAST
Features
Low-profile static luminaire provides general illumination for recessed applications;ideal for restricted plenum spaces. Certain airborne contaminants can diminish integrity of acrylic. Acrylic Environmental Compatibility table for suitable uses. Attributes: Designed exclusively for use with T8 lamps, electronic ballasts and sockets.CONSTRUCTION — Smooth hemmed sides and smooth, inward formed end flanges for safe handling. Lighter weight fixture allows for safe, easy installation.Standard steel door frame
Long Description
Lensed Troffer, U Lamp Bulb Shape, 48 in Length, 24 in Width, 3-1/8 in/7.9 cm Height, 120 to 277 V, 32 W, Electronic Ballast, Instant, White, 2600 lm Brightness (Lumens), Bi-Pin Base, 2 Lamps, 1 Ballasts, Steel Housing Material, Baked White Enamel, Recessed Mount, 12.2 lb/EA
Product Type
Lensed Troffer
Short Description
2'x2' Lensed Troffer, 32 W, Steel, 56 PL, Ubend, 2 Lamp, Elec Ballast
Special Features
Recessed lensed fixture for grid T-bar ceilings
Additional Information
Brightness (Lumens)
2600 lm
Bulb Shape
U Lamp
For Use With
T8 Lamps;Electronic Ballasts and Sockets
Hardware
Yes
Maximum Operating Temperature
25
Mounting Type
Recessed Mount
Number Of Ballasts
1
Package Quantity
56 PL
Pallet Quantity
56
Power Source
Hardwired
Socket Type
Bi-pin: Single
Standards Met
UL Listed;cUL Listed;CSA Certified
Start Type
Instant Start
Warranty
2
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
GT2U MV
GTIN
00745975081967
UPC
745975081967
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Troffer
Trade Size
Aperture Size
2x2
Availability
Manufacturer Status
Inactive
Packaging
Weight
12.2 lb/EA
Weight per each
12.53
Carton
1
Uses, Certifications, and Standards
Application
Classroom;Hospital;Open Office;Retail
Environmental Conditions
Indoor
Mounting
Recessed
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of GT2UMV.
Jump To:

Similar Items

Similar items are close alternatives to GT2UMV, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat