GT3LMV - 2X4 Acrylic 3 LMP T8 32W Lamps Included

Lithonia Lighting

  • $110.31 (Each)
  • $110.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GT3LMV
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
GT3LMV
Description
2X4 Acrylic 3 LMP T8 32W Lamps Included
00745975081684|0745975|745975081684|74597508168|08168|GT3L MV|GT3LMV|GT3L-MV|Troffer|Acuity Brands GT3L MV|Acuity Brands GT3LMV|Acuity Brands GT3L-MV|Lithonia GT3L MV|Lithonia GT3LMV|Lithonia GT3L-MV|Lithonia Lighting GT3L MV|Lithonia Lighting GT3LMV|Lithonia Lighting GT3L-MV|Lithonialighting GT3L MV|Lithonialighting GT3LMV|Lithonialighting GT3L-MV|39111534|3882|Lensed Troffer|A Specialized Lighting Fixture Used Mostly For Suspended Ceiling and Recessed Lighting Situations.|Electrical Systems and Lighting
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Recessed Architect Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
745975081684 / 00745975081684
Weight per unit
20.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.31 (Each)
Resources
Images
 
 
GT3LMV - Large Image
 
GT3LMV - Small Image
 
GT3LMV - Large Image
MSDS Sheets
 
 
GT3LMV - MSDS Sheet
Attachments
 
 
GT3LMV - Specification Sheet
 
GT3LMV - Specification Sheet
Other Links
 
 
GT3LMV - Other
 
GT3LMV - Other
 
GT3LMV - Other
 
GT3LMV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
MVOLT
Material
Steel
Number of Lamps
3
Ballast Type
Electronic Ballast
Lamp Type
Fluorescent
Material, Color, and Finish
Color
White
Descriptions
Product Type
Troffer
Description
2X4 ACRYLIC 3 LMP T8 32W LAMPS INCLUDED
extra long description
LITH GT3L-MV Troffer
Long Description
00745975081684|0745975|745975081684|74597508168|08168|GT3L MV|GT3LMV|GT3L-MV|Troffer|Acuity Brands GT3L MV|Acuity Brands GT3LMV|Acuity Brands GT3L-MV|LITHONIA GT3L MV|LITHONIA GT3LMV|LITHONIA GT3L-MV|Lithonia Lighting GT3L MV|Lithonia Lighting GT3LMV|Lithonia Lighting GT3L-MV|LithoniaLighting GT3L MV|LithoniaLighting GT3LMV|LithoniaLighting GT3L-MV|39111534|3882|Lensed troffer|A specialized lighting fixture used mostly for suspended ceiling and recessed lighting situations.|Electrical Systems and Lighting
Additional Information
pallet quantity
28
Socket Type
Bi-pin: Single
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
GT3LMV
GTIN
00745975081684
UPC
745975081684
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Troffer
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
20.75
Carton
1
Uses, Certifications, and Standards
Mounting
Recessed
standard
UL
Application
Classroom, Hospital, Open Office, Retail
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat