GT4MV - 4 Lamp, 2'X4' Static Lensed Troffer, Elec Ballast

Lithonia Lighting

  • $136.46 (Each)
  • $136.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GT4MV
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
GT4MV
Description
4 Lamp, 2'X4' Static Lensed Troffer, Elec Ballast
Lensed Troffer, T4 Bulb Shape, 48 In Length, 24 In Width, 3-1/8 In/7.9 CM Height, 120 to 277 V, 32 W, Electronic Ballast, Instant, White, 2850 LM Brightness (Lumens), Bi-Pin Base, 4 Lamps, 1 Ballasts, Steel Housing Material, Baked White Enamel, Recessed Mount, 20.7999 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Recessed Architect Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
745975081776 / 00745975081776
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.46 (Each)
Resources
Images
 
 
GT4MV - Large Image
 
GT4MV - Small Image
Attachments
 
 
GT4MV - Specification Sheet
Other Links
 
 
GT4MV - Other
 
GT4MV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
32 W
Ballast Type
Electronic
Voltage Rating
120 to 277 v
Wattage
128
Lamp Type
Fluorescent
Lamp Included
NO
Shape
Rectangular
Number of Lamps
4
Material
Steel
Material, Color, and Finish
Base Type
Bi-Pin
Color
White
Housing Material
Steel
Finish
Baked White Enamel
Lens Material
Acrylic
Lens Color
Clear
Style
Traditional
Dimensions and Weight
Length
48 in;121.9 cm
Width
24 in;60.1 cm
Height
3-1/8 in/7.9 cm
Descriptions
Description
4 LAMP, 2'X4' STATIC LENSED TROFFER,ELEC BALLAST
Product Type
Lensed Troffer
Features
Low-profile static luminaire provides general illumination for recessed applications;ideal for restricted plenum spaces. Certain airborne contaminants can diminish integrity of acrylic. Acrylic Environmental Compatibility table for suitable uses. Attributes: Designed exclusively for use with T8 lamps, electronic ballasts and sockets.CONSTRUCTION — Smooth hemmed sides and smooth, inward formed end flanges for safe handling. Lighter weight fixture allows for safe, easy installation.Standard steel door frame
Short Description
2'x4' Lensed Troffer, 32 W, Steel, 28 PL, T8, 3 Lamp, Elec Ballast
Long Description
Lensed Troffer, T4 Bulb Shape, 48 in Length, 24 in Width, 3-1/8 in/7.9 cm Height, 120 to 277 V, 32 W, Electronic Ballast, Instant, White, 2850 lm Brightness (Lumens), Bi-Pin Base, 4 Lamps, 1 Ballasts, Steel Housing Material, Baked White Enamel, Recessed Mount, 20.7999 lb/EA
Special Features
Recessed lensed fixture for grid T-bar ceilings
Additional Information
bulb shape
T4
Brightness (Lumens)
2850 lm
start type
Instant Start
Mounting Type
Recessed Mount
for use with
T8 Lamps;Electronic Ballasts and Sockets
Number of Ballasts
1
Standards Met
UL Listed;cUL Listed;CSA Certified
package quantity
28 PL
average life
15,000
Warranty
2
Socket Type
Medium: Bi-pin
Maximum Operating Temperature
25
pallet quantity
28
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
GT4MV
Brand
Lithonia Lighting
GTIN
00745975081776
UPC
745975081776
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Troffer
Trade Size
aperture size
2x4
Availability
Manufacturer Status
Inactive
Packaging
Weight
20.7999 lb/EA
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
Classroom;Hospital;Open Office;Retail
environmental conditions
Indoor
Mounting
Recessed
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat