HGXLED2RH40K120D - Led Duel Head Security LT 40K 2750L No PC/Sensor

Lithonia Lighting

  • $38.99 (Each)
  • $38.99 (Each)

  • $77.98 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HGXLED2RH40K120D
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
HGX LED 2RH 40K 120 DDB M2
Description
Led Duel Head Security LT 40K 2750L No PC/Sensor
The Homeguard Led Family Of Security Lights Are Long-Lasting, Energy-Efficient Solutions For Replacing Incandescent Par Lamp Fixtures. Mounted On The Wall or Under The Eaves, These Luminaires Provide Reliable Safety and Security Lighting In Residential Applications. Homeguard Led Security Lights Are Available With The Right Feature Sets For Every Application, Making It A Complete Residential or Commercial Security Lighting Solution.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
194995254156 / 00194995254156
Weight per unit
1.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.99 (Each)
Standard Packaging
$77.98 (Per 2)
Resources
Images
 
 
HGXLED2RH40K120D - Small Image
 
HGXLED2RH40K120D - Large Image
 
HGXLED2RH40K120D - Large Image
 
HGXLED2RH40K120D - Large Image
 
HGXLED2RH40K120D - Large Image
 
HGXLED2RH40K120D - Large Image
 
HGXLED2RH40K120D - Large Image
 
HGXLED2RH40K120D - Large Image
Attachments
 
 
HGXLED2RH40K120D - Specification Sheet
Brochures
 
 
HGXLED2RH40K120D - Brochure
Other Links
 
 
HGXLED2RH40K120D - Other
 
HGXLED2RH40K120D - Other
 
HGXLED2RH40K120D - Other
 
HGXLED2RH40K120D - Other
 
HGXLED2RH40K120D - Other
 
HGXLED2RH40K120D - Other
 
HGXLED2RH40K120D - Other
 
HGXLED2RH40K120D - Other
 
HGXLED2RH40K120D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
2
Wattage
25
Material
Aluminum
Lamp Type
LED - Static
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80
Color
Bronze
Finish
Gloss
Lens Material
Polycarbonate
Style
Traditional
Dimensions and Weight
Height
4.25
Length
4.4
Width
7.56
Descriptions
Description
LED DUEL HEAD SECURITY LT 40K 2750L NO PC/SENSOR
Long Description
The HomeGuard LED family of security lights are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures. Mounted on the wall or under the eaves, these luminaires provide reliable safety and security lighting in residential applications. HomeGuard LED security lights are available with the right feature sets for every application, making it a complete residential or commercial security lighting solution.
Product Type
Floodlight
extra long description
LITH HGX LED 2RH 40K 120 DDB M2 LED
Features
Contractor Select
Additional Information
lumens
2700 LM
dimensions
4.4 x 7.56 x 4.25
Maximum Operating Temperature
40
average life
50,000
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
HGX LED 2RH 40K 120 DDB M2
Brand
Lithonia Lighting
GTIN
00194995254156
UPC
194995254156
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
1.15
Weight per each
1.37
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Entertainment,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Parking Garage,Residential,Retail,Warehouses
standard
C-UL-USCA Title 24,ENERGY STAR
environmental conditions
OUTDOOR
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat