HGXLED2RHAL0SW - HGX Led 2RH Alo SWW2 120 Pir WH M2 - White

Lithonia Lighting

  • $109.16 (Each)
  • $109.16 (Each)
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
HGXLED2RHAL0SW
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
HGX LED 2RH ALO SWW2 120 PIR W
Description
HGX Led 2RH Alo SWW2 120 Pir WH M2 - White
The Homeguard Led Family Of Security Lights Are Long-Lasting, Energy-Efficient Solutions For Replacing Incandescent Par Lamp Fixtures. Mounted On The Wall, These Luminaires Provide Reliable Safety and Security Lighting In Residential Applications. Homeguard Led Security Lights Are Available With The Right Feature Sets For Every Application, Making It A Complete Residential or Commercial Security Lighting Solution.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
194995255092 / 00194995255092
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.16 (Each)
Resources
Images
 
 
HGXLED2RHAL0SW - Small Image
 
HGXLED2RHAL0SW - Large Image
 
HGXLED2RHAL0SW - Large Image
 
HGXLED2RHAL0SW - Large Image
 
HGXLED2RHAL0SW - Large Image
 
HGXLED2RHAL0SW - Large Image
 
HGXLED2RHAL0SW - Large Image
360 Images
 
 
HGXLED2RHAL0SW - 360 Image
Attachments
 
 
HGXLED2RHAL0SW - Specification Sheet
Brochures
 
 
HGXLED2RHAL0SW - Brochure
Other Links
 
 
HGXLED2RHAL0SW - Other
 
HGXLED2RHAL0SW - Other
 
HGXLED2RHAL0SW - Other
 
HGXLED2RHAL0SW - Other
 
HGXLED2RHAL0SW - Other
 
HGXLED2RHAL0SW - Other
 
HGXLED2RHAL0SW - Other
 
HGXLED2RHAL0SW - Other
 
HGXLED2RHAL0SW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
26
Voltage Rating
120
Number of Lamps
2
Material
Aluminum
Lamp Type
LED - Static
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color rendering index (cri)
80
Lens Material
Polycarbonate
Style
Traditional
color temperature
Variable
Color
White
Finish
Gloss
Dimensions and Weight
Height
4.5
Width
7.5
Length
5
Descriptions
Description
HGX LED 2RH ALO SWW2 120 PIR WH M2 - WHITE
Features
Contractor Select
Product Type
Floodlight
extra long description
LITH HGX LED 2RH ALO SWW2 120 PIR W
Long Description
The HomeGuard LED family of security lights are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures. Mounted on the wall, these luminaires provide reliable safety and security lighting in residential applications. HomeGuard LED security lights are available with the right feature sets for every application, making it a complete residential or commercial security lighting solution.
Additional Information
lumens
2100 LM,2600 LM
Maximum Operating Temperature
40
dimensions
5 x 7.5 x 4.5
average life
50,000
dimmable
Yes
Hardware
Yes
Power Source
Hardwired
Manufacturer Information
Manufacturers Part Number
HGX LED 2RH ALO SWW2 120 PIR W
Brand
Lithonia Lighting
GTIN
00194995255092
UPC
194995255092
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
1.37
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Entertainment,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Parking Garage,Residential,Retail,Warehouses
standard
C-UL-USCA Title 24,ENERGY STAR
environmental conditions
OUTDOOR
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat