HGXLED2RHAL0SWW - HGX Led 2RH Alo SWW2 120 Pir DDB M2 - Bronze

Lithonia Lighting

  • $101.99 (Each)
  • $101.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HGXLED2RHAL0SWW
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
HGX LED 2RH ALO SWW2 120 PIR DDB M2
Description
HGX Led 2RH Alo SWW2 120 Pir DDB M2 - Bronze
The Homeguard Led Family Of Security Lights Are Long-Lasting, Energy-Efficient Solutions For Replacing Incandescent Par Lamp Fixtures. Mounted On The Wall, These Luminaires Provide Reliable Safety and Security Lighting In Residential Applications. Homeguard Led Security Lights Are Available With The Right Feature Sets For Every Application, Making It A Complete Residential or Commercial Security Lighting Solution.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
194995254330 / 00194995254330
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.99 (Each)
Resources
360 Images
 
 
HGXLED2RHAL0SWW - 360 Image
Other Links
 
 
HGXLED2RHAL0SWW - Other
 
HGXLED2RHAL0SWW - Other
 
HGXLED2RHAL0SWW - Other
 
HGXLED2RHAL0SWW - Other
 
HGXLED2RHAL0SWW - Other
 
HGXLED2RHAL0SWW - Other
 
HGXLED2RHAL0SWW - Other
 
HGXLED2RHAL0SWW - Other
 
HGXLED2RHAL0SWW - Other
 
HGXLED2RHAL0SWW - Other
Images
 
 
HGXLED2RHAL0SWW - Large Image
 
HGXLED2RHAL0SWW - Large Image
 
HGXLED2RHAL0SWW - Large Image
 
HGXLED2RHAL0SWW - Large Image
 
HGXLED2RHAL0SWW - Large Image
 
HGXLED2RHAL0SWW - Large Image
 
HGXLED2RHAL0SWW - Small Image
 
HGXLED2RHAL0SWW - Video
Attachments
 
 
HGXLED2RHAL0SWW - Specification Sheet
Brochures
 
 
HGXLED2RHAL0SWW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
2
Wattage
26
Material
Aluminum
Shape
Round
Lamp Type
LED - Static
Lamp Included
Yes
Material, Color, and Finish
color rendering index (cri)
80
Color
Bronze
Finish
Gloss
Lens Material
Polycarbonate
Style
Traditional
color temperature
Variable
Dimensions and Weight
Height
4.5
Width
7.5
Length
5
Descriptions
Description
HGX LED 2RH ALO SWW2 120 PIR DDB M2 - BRONZE
Product Type
Floodlight
extra long description
LITH HGX LED 2RH ALO SWW2 120 PIR D
Features
Design Select
Long Description
The HomeGuard LED family of security lights are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures. Mounted on the wall, these luminaires provide reliable safety and security lighting in residential applications. HomeGuard LED security lights are available with the right feature sets for every application, making it a complete residential or commercial security lighting solution.
Additional Information
media
Yes
Maximum Operating Temperature
40
lumens
1750 LM,2100 LM,2600 LM,2700 LM
dimensions
5 x 7.5 x 4.5
average life
50,000
Power Source
Hardwired
Hardware
Yes
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
HGX LED 2RH ALO SWW2 120 PIR D
Brand
Lithonia Lighting
GTIN
00194995254330
UPC
194995254330
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
1.37
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Entertainment,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Parking Garage,Residential,Retail,Warehouses
standard
C-UL-USCA Title 24,ENERGY STAR
environmental conditions
OUTDOOR
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat