HGXLED2RHAL0SWW2 - HGX Led 2RH Alo SWW2 120 Pe WH M2 - White

Lithonia Lighting

  • $94.00 (Each)
  • $94.00 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HGXLED2RHAL0SWW2
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
HGX LED 2RH ALO SWW2 120 PE WH
Description
HGX Led 2RH Alo SWW2 120 Pe WH M2 - White
The Homeguard Led Family Of Security Lights Are Long-Lasting, Energy-Efficient Solutions For Replacing Incandescent Par Lamp Fixtures. Mounted On The Wall or Under The Eaves, These Luminaires Provide Reliable Safety and Security Lighting In Residential Applications. Homeguard Led Security Lights Are Available With The Right Feature Sets For Every Application, Making It A Complete Residential or Commercial Security Lighting Solution.
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
194995254316 / 00194995254316
Weight per unit
1.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.00 (Each)
Resources
Images
 
 
HGXLED2RHAL0SWW2 - Small Image
 
HGXLED2RHAL0SWW2 - Large Image
 
HGXLED2RHAL0SWW2 - Large Image
 
HGXLED2RHAL0SWW2 - Large Image
 
HGXLED2RHAL0SWW2 - Large Image
 
HGXLED2RHAL0SWW2 - Large Image
360 Images
 
 
HGXLED2RHAL0SWW2 - 360 Image
Attachments
 
 
HGXLED2RHAL0SWW2 - Specification Sheet
Brochures
 
 
HGXLED2RHAL0SWW2 - Brochure
Other Links
 
 
HGXLED2RHAL0SWW2 - Other
 
HGXLED2RHAL0SWW2 - Other
 
HGXLED2RHAL0SWW2 - Other
 
HGXLED2RHAL0SWW2 - Other
 
HGXLED2RHAL0SWW2 - Other
 
HGXLED2RHAL0SWW2 - Other
 
HGXLED2RHAL0SWW2 - Other
 
HGXLED2RHAL0SWW2 - Other
 
HGXLED2RHAL0SWW2 - Other
Features
Voltage Rating
120
Wattage
25
Material
Aluminum
Lamp Type
LED - Static
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color rendering index (cri)
80
Finish
Gloss
Lens Material
Polycarbonate
Style
Traditional
color temperature
Variable
Color
White
Dimensions and Weight
Height
4.25
Length
4.4
Size
4.4x7.56x4.25 IN
Width
7.56
Descriptions
Product Type
Floodlight
extra long description
LITH HGX LED 2RH ALO SWW2 120 PE WH
Description
HGX LED 2RH ALO SWW2 120 PE WH M2 - WHITE
Long Description
The HomeGuard LED family of security lights are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures. Mounted on the wall or under the eaves, these luminaires provide reliable safety and security lighting in residential applications. HomeGuard LED security lights are available with the right feature sets for every application, making it a complete residential or commercial security lighting solution.
Features
Contractor Select
Additional Information
lumens
1750 LM,2700 LM
dimensions
4.4 x 7.56 x 4.25
Maximum Operating Temperature
40
average life
50,000
Power Source
Hardwired
Fixture Type
FLOODLIGHT
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
HGX LED 2RH ALO SWW2 120 PE WH
GTIN
00194995254316
UPC
194995254316
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
1.31
Weight per each
1.31
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Entertainment,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Parking Garage,Residential,Retail,Warehouses
standard
C-UL-USCA Title 24
environmental conditions
OUTDOOR
Mounting
SURFACE
You must have an account to view stock levels

* All prices subject to change.