IB632 - Fluorescent HB 6-32 Watt T8 Lamps 120/277 Narrow/U

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IB632
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
IB 632
Description
Fluorescent HB 6-32 Watt T8 Lamps 120/277 Narrow/U
00745971930313|0745971|745971930313|74597193031|93031|1B 632|Ib 632|IB632|Ib-632|High Bay|Acuity Brands 1B 632|Acuity Brands Ib 632|Acuity Brands IB632|Acuity Brands Ib-632|Lithonia 1B 632|Lithonia Ib 632|Lithonia IB632|Lithonia Ib-632|Lithonia Lighting 1B 632|Lithonia Lighting Ib 632|Lithonia Lighting IB632|Lithonia Lighting Ib-632|Lithonialighting 1B 632|Lithonialighting Ib 632|Lithonialighting IB632|Lithonialighting Ib-632
Slang Terms

Suggest a New Term
Categories
Fluorescent Highbay, Lowbay & - Fluorescent Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111532 - Fluorescent high bay fixture
UPC/GTIN
745971930313 / 00745971930313
Weight per unit
15.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
IB632 - Small Image
 
IB632 - Large Image
Specifications Sheets
 
 
IB632 - Specification Sheet
Attachments
 
 
IB632 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Fluorescent
Voltage Rating
MVOLT
Material
Steel
Number of Lamps
6
Material, Color, and Finish
Color
White
Descriptions
Description
FLUORESCENT HB 6-32 WATT T8 LAMPS 120/277 NARROW/U
Long Description
00745971930313|0745971|745971930313|74597193031|93031|1B 632|IB 632|IB632|IB-632|High Bay|Acuity Brands 1B 632|Acuity Brands IB 632|Acuity Brands IB632|Acuity Brands IB-632|LITHONIA 1B 632|LITHONIA IB 632|LITHONIA IB632|LITHONIA IB-632|Lithonia Lighting 1B 632|Lithonia Lighting IB 632|Lithonia Lighting IB632|Lithonia Lighting IB-632|LithoniaLighting 1B 632|LithoniaLighting IB 632|LithoniaLighting IB632|LithoniaLighting IB-632
Product Type
High Bay
Additional Information
Socket Type
Medium: Bi-pin
pallet quantity
18
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
IB 632
GTIN
00745971930313
UPC
745971930313
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Bay Light
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
15.6
Carton
1
Uses, Certifications, and Standards
Mounting
Pendant, Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat