IBAC120 - Hanger Kit For Ibeam Fixture

Lithonia Lighting

  • $42.30 (Each)
  • $42.30 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IBAC120
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
IBAC120 M100
Description
Hanger Kit For Ibeam Fixture
Hanger Kit For Ibeam Fixture, 0.75 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
N/A
UPC/GTIN
745975244904 / 00745975244904
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.30 (Each)
Resources
Other Links
 
 
IBAC120 - Other
 
IBAC120 - Other
 
IBAC120 - Other
 
IBAC120 - Other
Images
 
 
IBAC120 - Large Image
 
IBAC120 - Small Image
 
IBAC120 - Large Image
 
IBAC120 - Large Image
 
IBAC120 - Large Image
Attachments
 
 
IBAC120 - Specification Sheet
Tech Bulletins
 
 
IBAC120 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Not Applicable
Lamp Type
Not Applicable
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Width
8.5
Height
0.5
Length
10
Descriptions
Description
HANGER KIT FOR IBEAM FIXTURE
Product Type
Hanger Kit
Long Description
Hanger Kit For Ibeam Fixture, 0.75 lb
Short Description
Hanger Kit For Ibeam Fixture, 0.75 lb
Features
Contractor Select
extra long description
LITH IBAC120 M100 120IN air craft c
Additional Information
Warranty
1
dimensions
120 x .5 x .5
Hardware
No
Manufacturer Information
Manufacturers Part Number
IBAC120 M100
Brand
Lithonia Lighting
GTIN
00745975244904
UPC
745975244904
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Mounting Cable
Packaging
Weight
0.75 lb
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
Gymnasium;Manufacturing;Warehouse/Storage
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat