IBE22LMMV0LT40K - 165W Led Hbay 21067LM 4K

Lithonia Lighting

  • $289.36 (Each)
  • $289.36 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IBE22LMMV0LT40K
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
IBE 22LM MVOLT 40K
Description
165W Led Hbay 21067LM 4K
The I-Beam® Ibe Led Luminaire Gives Budget-Conscious Customers A Reliable Led Solution Featuring 6KV Surge Protection Standard and Is Designed to Meet The Challenges Of Warehouse and Light Industrial Applications.
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
191848491195 / 00191848491195
Weight per unit
10.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$289.36 (Each)
Resources
Images
 
 
IBE22LMMV0LT40K - Large Image
 
IBE22LMMV0LT40K - Large Image
 
IBE22LMMV0LT40K - Large Image
 
IBE22LMMV0LT40K - Large Image
 
IBE22LMMV0LT40K - Large Image
 
IBE22LMMV0LT40K - Large Image
 
IBE22LMMV0LT40K - Large Image
 
IBE22LMMV0LT40K - Small Image
360 Images
 
 
IBE22LMMV0LT40K - 360 Image
Attachments
 
 
IBE22LMMV0LT40K - Specification Sheet
Brochures
 
 
IBE22LMMV0LT40K - Brochure
Tech Bulletins
 
 
IBE22LMMV0LT40K - Tech Bulletin
Other Links
 
 
IBE22LMMV0LT40K - Other
 
IBE22LMMV0LT40K - Other
 
IBE22LMMV0LT40K - Other
 
IBE22LMMV0LT40K - Other
 
IBE22LMMV0LT40K - Other
 
IBE22LMMV0LT40K - Other
 
IBE22LMMV0LT40K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
166
Material
Aluminum
connection
Hardwired
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
Lens Material
Acrylic
Finish
Gloss
Color
White
Lens Color
WHITE
Dimensions and Weight
Width
14.83
Length
21.93
Size
22x16.25x5.25 IN
Height
4.27
Descriptions
Description
165W LED HBAY 21067LM 4K
Long Description
The I-BEAM® IBE LED luminaire gives budget-conscious customers a reliable LED solution featuring 6kV surge protection standard and is designed to meet the challenges of warehouse and light industrial applications.
Product Type
High Bay
Construction
New Construction,Remodel
extra long description
LITH IBE 22LM MVOLT 40K LED economi
Features
Contractor Select
Additional Information
average life
100
Warranty
5
dimensions
22 x 16.25 x 5.25
lumens
22,000
Power Source
Hardwired
Fixture Type
HIGH BAY
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
IBE 22LM MVOLT 40K
GTIN
00191848491195
UPC
191848491195
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
HIGH BAY
Packaging
Weight per each
10.15
Carton
1
Uses, Certifications, and Standards
standard
cUL,UL
environmental conditions
Indoor
Application
Manufacturing,Warehouses
Mounting
Pendant,Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat