IBG12LMV0LT5K - 79W Led Hbay 50K 12000LM

Lithonia Lighting

  • $383.48 (Each)
  • $383.48 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IBG12LMV0LT5K
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
IBG12LMV0LT5K
Description
79W Led Hbay 50K 12000LM
Led High Bay, White, Aluminum, 120 to 277 V, 100 W (MH), 60000 H (L88);100000 H (L70) Average Life, 12000 LM Brightness (Lumens), 5000 K, 80, Dimmable, Surface Mount, 25.6 In Length, 11.75 In Width, 2.75 In Height, 5 Yr Warranty, 11.5 LB
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
190887636055 / 00190887636055
Weight per unit
11.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$383.48 (Each)
Carton
$383.48 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
IBG12LMV0LT5K - Small Image
 
IBG12LMV0LT5K - Large Image
 
IBG12LMV0LT5K - Large Image
 
IBG12LMV0LT5K - Large Image
 
IBG12LMV0LT5K - Large Image
Attachments
 
 
IBG12LMV0LT5K - Specification Sheet
 
IBG12LMV0LT5K - Specification Sheet
 
IBG12LMV0LT5K - Specification Sheet
Other Links
 
 
IBG12LMV0LT5K - Other
Specifications Sheets
 
 
IBG12LMV0LT5K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Voltage Rating
120 to 277 v
Wattage
79 W @ 120 V;77 W @ 277 V;77 W @ 347 V;76 W @ 480 V
Lamp Type
LED
Material, Color, and Finish
Color
White
color temperature
5000 k
Color Rendering Index
80
Dimensions and Weight
Length
25.6 in
Width
11.75 in
Height
2.75 in
Descriptions
Description
79W LED HBAY 50K 12000LM
Product Type
LED High Bay
extra long description
LITH IBG-12L-MVOLT-5K High Bay
Long Description
LED High Bay, White, Aluminum, 120 to 277 V, 100 W (MH), 60000 h (L88);100000 h (L70) Average Life, 12000 lm Brightness (Lumens), 5000 K, 80, Dimmable, Surface Mount, 25.6 in Length, 11.75 in Width, 2.75 in Height, 5 yr Warranty, 11.5 lb
Features
The I-BEAM(R) family of LED high bays from Lithonia Lighting(R) is among the most recognized and respected brands in the industry, with a proven track record of value and performance. This legacy continues with the IBG LED.The versatile I-BEAM(R) IBG LED high bay boasts a single base platform design with a wide selection of options, taking IBG from basic applications to complex environments, including unconditioned spaces. The result is the maximum performance you need at the lowest possible cost.I-BEAM(R)
Short Description
79 W LED High Bay, White, White
Special Features
XPoint(TM) Wireless Technology Creates a Mesh Network to Ensure Communication between Fixtures, Sensors and Wall Stations Facility-Wide
Additional Information
Fixture Type
LED High Bay Light
Brightness (Lumens)
12000 lm
Equivalent Wattage
100 W (MH)
average life
60000 h (L88);100000 h (L70)
dimmable
Yes
Mounting Type
Surface Mount
Warranty
5 yr
Standards Met
CSA Damp Location;DLC Premium;DLC Standard
ip rating
IP5X
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
IBG12LMV0LT5K
Brand
Lithonia Lighting
GTIN
00190887636055
UPC
190887636055
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
HIGH BAY
Availability
Manufacturer Status
Inactive
Packaging
Weight
11.5 lb
Weight per each
11.5
Carton
1
Uses, Certifications, and Standards
Application
Warehousing;Manufacturing;Gymnasiums;Other Large Indoor Spaces
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat