IBG18LMV0LT - 114W Led Hibay 18000LM 40K

Lithonia Lighting

  • $298.91 (Each)
  • $298.91 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IBG18LMV0LT
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
IBG18LMV0LT
Description
114W Led Hibay 18000LM 40K
00190887180404|0190887|190887180404|19088718040|18040|1BG 18L MV0LT|Ibg 18L Mvolt|IBG18LMVOLT|Ibg-18L-Mvolt|High Bay|Acuity Brands 1BG 18L MV0LT|Acuity Brands Ibg 18L Mvolt|Acuity Brands IBG18LMVOLT|Acuity Brands Ibg-18L-Mvolt|Lithonia 1BG 18L MV0LT|Lithonia Ibg 18L Mvolt|Lithonia IBG18LMVOLT|Lithonia Ibg-18L-Mvolt|Lithonia Lighting 1BG 18L MV0LT|Lithonia Lighting Ibg 18L Mvolt|Lithonia Lighting IBG18LMVOLT|Lithonia Lighting Ibg-18L-Mvolt|Lithonialighting 1BG 18L MV0LT|Lithonialighting Ibg 18L Mvolt|Lithon
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
190887180404 / 00190887180404
Weight per unit
16.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$298.91 (Each)
Resources
Images
 
 
IBG18LMV0LT - Large Image
 
IBG18LMV0LT - Small Image
 
IBG18LMV0LT - Large Image
 
IBG18LMV0LT - Large Image
 
IBG18LMV0LT - Large Image
Attachments
 
 
IBG18LMV0LT - Specification Sheet
 
IBG18LMV0LT - Specification Sheet
Other Links
 
 
IBG18LMV0LT - Other
 
IBG18LMV0LT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Voltage Rating
120 to 277 v
Material
Aluminum
Wattage
114 W @ 120 V;112 W @ 277 V;114 W @ 347 V;115 W @ 480 V
Material, Color, and Finish
color temperature
4000 K
Color Rendering Index
80
Color
White
Dimensions and Weight
Length
25.6 in
Width
20.65 in
Height
2.75 in
Descriptions
Product Type
LED High Bay
Description
114W LED HIBAY 18000LM 40K
Long Description
LED High Bay, White, Aluminum, 120 to 277 V, 114 W @ 120 V;112 W @ 277 V;114 W @ 347 V;115 W @ 480 V, 250 W (MH), 60000 h (L88);100000 h (L70) Average Life, 18000 lm Brightness (Lumens), 4000 K, 80, Dimmable, Surface Mount, 25.6 in Length, 20.65 in Width, 2.75 in Height, 5 yr Warranty, 16.5 lb
Special Features
XPoint(TM) Wireless Technology Creates a Mesh Network to Ensure Communication between Fixtures, Sensors and Wall Stations Facility-Wide
Short Description
79 W LED High Bay, White, White
Features
The I-BEAM(R) family of LED high bays from Lithonia Lighting(R) is among the most recognized and respected brands in the industry, with a proven track record of value and performance. This legacy continues with the IBG LED.The versatile I-BEAM(R) IBG LED high bay boasts a single base platform design with a wide selection of options, taking IBG from basic applications to complex environments, including unconditioned spaces. The result is the maximum performance you need at the lowest possible cost.I-BEAM(R)
extra long description
LITH IBG-18L-MVOLT High Bay
Additional Information
lumens
18k
pallet quantity
32
Fixture Type
LED High Bay Light
Brightness (Lumens)
18000 lm
Equivalent Wattage
250 W (MH)
average life
60000 h (L88);100000 h (L70)
dimmable
Yes
Mounting Type
Surface Mount
Standards Met
CSA Damp Location;DLC Premium;DLC Standard
package quantity
1 ct
Warranty
5 yr
ip rating
IP5X
Manufacturer Information
Manufacturers Part Number
IBG18LMV0LT
Brand
Lithonia Lighting
GTIN
00190887180404
UPC
190887180404
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
HIGH BAY
Availability
Manufacturer Status
Inactive
Packaging
Weight
16.5 lb
Weight per each
16.5
Carton
1
Uses, Certifications, and Standards
standard
CSA Damp Location, DLC Premium, DLC Standard
Application
Warehousing;Manufacturing;Gymnasiums;Other Large Indoor Spaces
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat