IBH24LMV0LT - 24000 Lumen Led Hibay

Lithonia Lighting

  • $299.99 (Each)
  • $299.99 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
IBH24LMV0LT
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
IBH24LMV0LT
Description
24000 Lumen Led Hibay
Slang Terms

Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
889804710335 / 00889804710335
Weight per unit
23.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$299.99 (Each)
Resources
Images
 
 
IBH24LMV0LT - Small Image
 
IBH24LMV0LT - Large Image
Attachments
 
 
IBH24LMV0LT - Specification Sheet
 
IBH24LMV0LT - Specification Sheet
Other Links
 
 
IBH24LMV0LT - Other
Features
Lamp Type
LED - Static
Voltage Rating
MVOLT
Material, Color, and Finish
Color
White
Descriptions
Product Type
High Bay
Description
24000 LUMEN LED HIBAY
Additional Information
pallet quantity
24
Fixture Type
Bay Light
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
IBH24LMV0LT
GTIN
00889804710335
UPC
889804710335
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Bay Light
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
23.5
Carton
1
Uses, Certifications, and Standards
Application
Atrium, Auditorium, Manufacturing, Sports and Recreation, Warehouse/Storage
standard
CSA, UL Damp Location
Mounting
Pendant, Suspended
You must have an account to view stock levels

* All prices subject to change.