IBZ632L - 6LMP 32W Fluor High Bay W/Lamps

Lithonia Lighting

  • $166.69 (Each)
  • $166.69 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IBZ632L
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
IBZ632L
Description
6LMP 32W Fluor High Bay W/Lamps
00745976255480|0745976|745976255480|74597625548|25548|1B2 632L|Ibz 632L|IBZ632L|Ibz-632L|High Bay|Acuity Brands 1B2 632L|Acuity Brands Ibz 632L|Acuity Brands IBZ632L|Acuity Brands Ibz-632L|Lithonia 1B2 632L|Lithonia Ibz 632L|Lithonia IBZ632L|Lithonia Ibz-632L|Lithonia Lighting 1B2 632L|Lithonia Lighting Ibz 632L|Lithonia Lighting IBZ632L|Lithonia Lighting Ibz-632L|Lithonialighting 1B2 632L|Lithonialighting Ibz 632L|Lithonialighting IBZ632L|Lithonialighting Ibz-632L
Slang Terms

Suggest a New Term
Categories
Fluorescent Highbay, Lowbay & - Fluorescent Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111532 - Fluorescent high bay fixture
UPC/GTIN
745976255480 / 00745976255480
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$166.69 (Each)
Resources
MSDS Sheets
 
 
IBZ632L - MSDS Sheet
Attachments
 
 
IBZ632L - Specification Sheet
Images
 
 
IBZ632L - Small Image
 
IBZ632L - Large Image
Other Links
 
 
IBZ632L - Other
 
IBZ632L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Electronic Ballast
Lamp Type
Fluorescent
Voltage Rating
MVOLT
Material
Steel
Number of Lamps
6
Material, Color, and Finish
Color
White
Descriptions
Product Type
High Bay
Description
6LMP 32W FLUOR HIGH BAY W/LAMPS
Long Description
00745976255480|0745976|745976255480|74597625548|25548|1B2 632L|IBZ 632L|IBZ632L|IBZ-632L|High Bay|Acuity Brands 1B2 632L|Acuity Brands IBZ 632L|Acuity Brands IBZ632L|Acuity Brands IBZ-632L|LITHONIA 1B2 632L|LITHONIA IBZ 632L|LITHONIA IBZ632L|LITHONIA IBZ-632L|Lithonia Lighting 1B2 632L|Lithonia Lighting IBZ 632L|Lithonia Lighting IBZ632L|Lithonia Lighting IBZ-632L|LithoniaLighting 1B2 632L|LithoniaLighting IBZ 632L|LithoniaLighting IBZ632L|LithoniaLighting IBZ-632L
Special Features
The I-BEAM IBZ is an energy-saving fluorescent high bay solution that is an ideal one-for-one replacement of common metal halide high bay systems. Its configurable design supports many options and accessories that would satisfy almost any high bay application. Typical applications include manufacturing, warehousing, institutional and retail facilities. Certain airborne contaminants can diminish integrity of acrylic. Refer to Acrylic Environmental Compatibility tables for suitable uses.
Additional Information
Socket Type
Medium: Bi-pin
pallet quantity
36
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
IBZ632L
GTIN
00745976255480
UPC
745976255480
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Bay Light
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
standard
C-UL-US
Application
Gymnasium, Manufacturing, Warehouse/Storage
Mounting
Pendant, Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat