IBZ654L - 6LMP 54W T5HO FLR Hbay W/LMPS

Lithonia Lighting

  • $256.62 (Each)
  • $256.62 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IBZ654L
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
IBZ 654L P850E49
Description
6LMP 54W T5HO FLR Hbay W/LMPS
Fluorescent Lamp, T5 Bulb Shape, 48-1/16 In Length, 2-3/8 In Width, 18-1/8 In Height, 54 W, Electronic Ballast, Programmed, White, 6 Lamps, Baked Enamel, Pendant;Suspended, 19 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Highbay, Lowbay & - Fluorescent Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39111532 - Fluorescent high bay fixture
UPC/GTIN
753573163268 / 00753573163268
Weight per unit
13.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$256.62 (Each)
Resources
Other Links
 
 
IBZ654L - Other
 
IBZ654L - Other
 
IBZ654L - Other
Images
 
 
IBZ654L - Large Image
 
IBZ654L - Small Image
Attachments
 
 
IBZ654L - Specification Sheet
Specifications Sheets
 
 
IBZ654L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
54 W
Ballast Type
Electronic
Voltage Rating
120-277
Wattage
324
Number of Lamps
6
Lamp Type
Fluorescent
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Color
White
Finish
Baked Enamel
color temperature
4100
Dimensions and Weight
Length
48-1/16 in;1221 mm
Width
2-3/8 in;60 mm
Height
18-1/8 in;460 mm
Descriptions
Description
6LMP 54W T5HO FLR HBAY W/LMPS
Product Type
Fluorescent Lamp
Long Description
FLuorescent Lamp, T5 Bulb Shape, 48-1/16 in Length, 2-3/8 in Width, 18-1/8 in Height, 54 W, Electronic Ballast, Programmed, White, 6 Lamps, Baked Enamel, Pendant;Suspended, 19 lb/EA
Features
The I-BEAM(R) IBZ is an energy-saving fluorescent high bay solution that is an ideal one-for-one replacement of common metal halide high bay systems. Its configurable design supports many options and accessories that would satisfy almost any high bay application. Typical applications include manufacturing, warehousing, institutional and retail facilities. Certain airborne contaminants can diminish integrity of acrylic. Refer to Acrylic Environmental Compatibility tables for suitable uses
Short Description
FLuorescent Lamp, T5, 54W, 6 Lamp, Pendant;Suspended
Special Features
The I-BEAM IBZ is an energy-saving fluorescent high bay solution that is an ideal one-for-one replacement of common metal halide high bay systems;Its configurable design supports many options and accessories that would satisfy almost any high bay application
Additional Information
bulb shape
T5
start type
Programmed Start
includes
Manufacturing;Warehousing
Mounting Type
Pendant;Suspended
Standards Met
CSA certified
package quantity
1 ct
Made in USA
yes
Warranty
1
Maximum Operating Temperature
35
pallet quantity
36
Power Source
Hardwired
Socket Type
Medium: Bi-pin
Hardware
No
Manufacturer Information
Manufacturers Part Number
IBZ 654L P850E49
Brand
Lithonia Lighting
GTIN
00753573163268
UPC
753573163268
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Bay Light
Trade Size
aperture size
4FT
Availability
Manufacturer Status
Inactive
Packaging
Weight
19 lb/EA
Weight per each
13.95
Carton
1
Uses, Certifications, and Standards
Application
User Environment
standard
CSA,UL
environmental conditions
Indoor
Mounting
Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat