IBZT56L - 6LMP 54W T5 FL Highbay

Lithonia Lighting

  • $344.40 (Each)
  • $344.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IBZT56L
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
IBZT5 6L
Description
6LMP 54W T5 FL Highbay
Lith IBZT5 6L Fluorescent High Bay
Slang Terms

Suggest a New Term
Categories
Fluorescent Highbay, Lowbay & - Fluorescent Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
745977147470 / 00745977147470
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$344.40 (Each)
Resources
Images
 
 
IBZT56L - Small Image
 
IBZT56L - Large Image
Attachments
 
 
IBZT56L - Specification Sheet
Other Links
 
 
IBZT56L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 v
Wattage
324
Number of Lamps
6
Lamp Type
Fluorescent
Lamp Included
NO
Shape
Rectangular
Lamp Wattage
54 W
Ballast Type
Electronic
Material, Color, and Finish
Finish
Baked Enamel
Color
White
Dimensions and Weight
Width
2-3/8 in;60 mm
Height
18-1/8 in;460 mm
Length
48-1/8 in;122.2 mm
Descriptions
Long Description
FLuorescent Lamp, T5 Bulb Shape, 48-1/8 in Length, 2-3/8 in Width, 18-1/8 in Height, 120 to 277 V, 54 W, Electronic Ballast, Programmed, White, 6 Lamps, Baked Enamel, Suspended, 15 lb/EA
Product Type
Fluorescent Lamp
Special Features
The I-BEAM fluorescent high bay is an ideal one-for-one replacement of common metal halide high bay systems
Description
6LMP 54W T5 FL HIGHBAY
Features
The I-BEAM(R) IBZ is an energy-saving fluorescent high bay solution that is an ideal one-for-one replacement of common metal halide high bay systems. Its configurable design supports many options and accessories that would satisfy almost any high bay application. Typical applications include manufacturing, warehousing, institutional and retail facilities. Certain airborne contaminants can diminish integrity of acrylic. Refer to Acrylic Environmental Compatibility tables for suitable uses
Short Description
FLuorescent Lamp, T5, 120 to 277V, 54W, 6 Lamp, Suspended
Additional Information
Warranty
2
average life
20,000
pallet quantity
36
Hardware
No
bulb shape
T5
start type
Programmed Start
includes
Manufacturing;Warehousing
Mounting Type
Suspended
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
IBZT5 6L
Brand
Lithonia Lighting
GTIN
00745977147470
UPC
745977147470
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Bay Light
Availability
Manufacturer Status
Inactive
Packaging
Weight
15 lb/EA
Weight per each
15
Carton
1
Uses, Certifications, and Standards
standard
CSA,UL
Application
Open Office;Retail;Sports And Recreation;Warehouse/Storage
environmental conditions
Indoor
Mounting
Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat