IC1RLEDT24 - 4-In Ic Rated Remodel

Juno

  • $37.35 (Each)
  • $37.35 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IC1RLEDT24
Manufacturer
Juno
Manufacturer's Part Number
IC1R LEDT24
Description
4-In Ic Rated Remodel
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209421500 / 00661209421500
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$37.35 (Each)
Resources
Images
 
 
IC1RLEDT24 - Large Image
 
IC1RLEDT24 - Small Image
 
IC1RLEDT24 - Large Image
Installation Sheets
 
 
IC1RLEDT24 - Installation Sheet
Attachments
 
 
IC1RLEDT24 - Specification Sheet
Other Links
 
 
IC1RLEDT24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
7.000 7.000
Number of Lamps
1
Voltage Rating
120
amperage rating
7.000 7.000
Lamp Type
LED
Shape
Round
Material, Color, and Finish
Color
SE
Descriptions
extra long description
LITH IC1R LEDT24 4IN T24 IC REMODEL
Product Type
4IN T24 Ic Remodel HSG
Description
4-IN IC RATED REMODEL
Additional Information
Fixture Type
LED
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
IC1R LEDT24
sub brand
Juno
GTIN
00661209421500
UPC
661209421500
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Downlight
Trade Size
aperture size
4-in
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Recessed Commercial; Recessed Residential; Damp Location; Wet Location w/appr Trims; IC Rated; Air-Loc
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat