IC20 - 5IN Round Universal

Juno

  • $40.20 (Each)
  • $40.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IC20
Manufacturer
Juno
Manufacturer's Part Number
IC20
Description
5IN Round Universal
IC20 Energy-Efficient Housing Is Air-Loc Sealed to Stop Infiltration and Exfiltration Of Air, Reducing Heating and Cooling Costs.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
Incandescent Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209000927 / 00661209000927
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.20 (Each)
Resources
Images
 
 
IC20 - Small Image
 
IC20 - Large Image
 
IC20 - Large Image
 
IC20 - Large Image
 
IC20 - Large Image
 
IC20 - Large Image
 
IC20 - Large Image
360 Images
 
 
IC20 - 360 Image
Attachments
 
 
IC20 - Specification Sheet
Brochures
 
 
IC20 - Brochure
Other Links
 
 
IC20 - Other
 
IC20 - Other
 
IC20 - Other
 
IC20 - Other
 
IC20 - Other
 
IC20 - Other
 
IC20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Lamp Type
Incandescent
Shape
Round
Dimensions and Weight
Length
14
Width
14
Height
8
Descriptions
Description
5IN ROUND UNIVERSAL
Product Type
Housing
extra long description
LITH IC20 5IN Incandescent New Cons
Features
Design Select
Long Description
IC20 energy-efficient housing is Air-Loc sealed to stop infiltration and exfiltration of air, reducing heating and cooling costs.
Construction
New Construction
Additional Information
Maximum Operating Temperature
25
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
IC20
GTIN
00661209000927
UPC
661209000927
Taxonomies, Classifications, and Categories
Type
Housing
Trade Size
aperture size
5 IN
Packaging
Weight
5.746
Weight per each
4
Carton
1
Uses, Certifications, and Standards
standard
CSA,UL
environmental conditions
Indoor
Mounting
Recessed
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat