IC20R - 5IN Round Remodel Can

Juno

  • $35.70 (Each)
  • $35.70 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IC20R
Manufacturer
Juno
Manufacturer's Part Number
IC20R
Description
5IN Round Remodel Can
IC20R Remodel Housing Is Ideal For Applications Where The Backside Of The Ceiling Is Not Accessible.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
Incandescent Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209952714 / 00661209952714
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.70 (Each)
Resources
Other Links
 
 
IC20R - Other
 
IC20R - Other
 
IC20R - Other
 
IC20R - Other
 
IC20R - Other
 
IC20R - Other
 
IC20R - Other
 
IC20R - Other
Images
 
 
IC20R - Large Image
 
IC20R - Large Image
 
IC20R - Small Image
 
IC20R - Large Image
 
IC20R - Large Image
 
IC20R - Large Image
 
IC20R - Video
Attachments
 
 
IC20R - Specification Sheet
Brochures
 
 
IC20R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Lamp Type
Incandescent
Shape
Round
Dimensions and Weight
Length
14
Width
14
Height
9
Descriptions
Description
5IN ROUND REMODEL CAN
Long Description
IC20R remodel housing is ideal for applications where the backside of the ceiling is not accessible.
Product Type
Housing
Construction
Remodel
Features
Design Select
extra long description
LITH IC20R 5IN Incandescent Remodel
Additional Information
Maximum Operating Temperature
25
media
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
IC20R
GTIN
00661209952714
UPC
661209952714
Taxonomies, Classifications, and Categories
Type
Housing
Trade Size
aperture size
5 IN
Packaging
Weight
2
Weight per each
2
Carton
1
Uses, Certifications, and Standards
standard
CSA,ULCA Title 24
environmental conditions
Indoor
Mounting
Recessed
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat