ICTC113 - Step Light (Needs 840WH

Juno

  • $42.90 (Each)
  • $42.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICTC113
Manufacturer
Juno
Manufacturer's Part Number
ICTC113
Description
Step Light (Needs 840WH
The Ic-Rated Step Light/Night Light Housing For Incandescent Lamps Is Designed For Use Indoors In Insulated and Non-Insulated Areas.
Slang Terms

Suggest a New Term
Categories
Safety, Security & Step Lights - Step Lights Mark as Incorrect
Suggest a New Category
Classification
Safety, Security & Step Lights
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209102027 / 00661209102027
Weight per unit
1.343 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.90 (Each)
Resources
Attachments
 
 
ICTC113 - Specification Sheet
Brochures
 
 
ICTC113 - Brochure
Other Links
 
 
ICTC113 - Other
 
ICTC113 - Other
 
ICTC113 - Other
Images
 
 
ICTC113 - Small Image
 
ICTC113 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Lamp Type
Incandescent
Shape
Rectangular
Dimensions and Weight
Length
14
Height
5
Width
8
Descriptions
Description
STEP LIGHT (NEEDS 840WH
Long Description
The IC-rated step light/night light housing for incandescent lamps is designed for use indoors in insulated and non-insulated areas.
Construction
New Construction
Product Type
Step Light
extra long description
LITH ICTC113 Incandescent Step Ligh
Additional Information
Maximum Operating Temperature
25
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
ICTC113
GTIN
00661209102027
UPC
661209102027
Packaging
Weight
0.856
Weight per each
1.343
Carton
1
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail
standard
CSA,UL
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat