JEBL18L50K80CRIW - *Delisted* 135W Led RND Hbay 18000LM 5K Ip65

Lithonia Lighting

  • $241.19 (Each)
  • $241.19 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
JEBL18L50K80CRIW
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
JEBL 18L 50K 80CRI WH
Description
*Delisted* 135W Led RND Hbay 18000LM 5K Ip65
This Low-Profile, Entry-Level High Bay Comes Standard With Features Not Found In Comparable Competitor Product Such As Die-Cast Aluminum Construction, Quick-Disconnect Driver Housing and 6KV Surge Protection Making Jebl Extremely Durable Giving Building Owners Peace Of Mind and It'S Easy to Install, With Mounting and Reflector Options, The Jebl High Bay Can Be Used In Multiple Indoor and Outdoor Applications.
Slang Terms

Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
191848153888 / 00191848153888
Weight per unit
9.6999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$241.19 (Each)
Resources
Images
 
 
JEBL18L50K80CRIW - Small Image
 
JEBL18L50K80CRIW - Large Image
 
JEBL18L50K80CRIW - Large Image
 
JEBL18L50K80CRIW - Large Image
 
JEBL18L50K80CRIW - Large Image
 
JEBL18L50K80CRIW - Large Image
 
JEBL18L50K80CRIW - Large Image
 
JEBL18L50K80CRIW - Large Image
 
JEBL18L50K80CRIW - Video
360 Images
 
 
JEBL18L50K80CRIW - 360 Image
Attachments
 
 
JEBL18L50K80CRIW - Specification Sheet
Brochures
 
 
JEBL18L50K80CRIW - Brochure
Other Links
 
 
JEBL18L50K80CRIW - Other
 
JEBL18L50K80CRIW - Other
 
JEBL18L50K80CRIW - Other
 
JEBL18L50K80CRIW - Other
 
JEBL18L50K80CRIW - Other
 
JEBL18L50K80CRIW - Other
 
JEBL18L50K80CRIW - Other
 
JEBL18L50K80CRIW - Other
Features
Voltage Rating
120-277
Wattage
135
Material
Aluminum
Lamp Type
LED - Static
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
Finish
Gloss
Lens Material
Tempered Glass
Style
Traditional
Color
White
Lens Color
WHITE
Dimensions and Weight
Width
13
Length
13
Height
5
Descriptions
Long Description
This low-profile, entry-level high bay comes standard with features not found in comparable competitor product such as die-cast aluminum construction, quick-disconnect driver housing and 6kV surge protection making JEBL extremely durable giving building owners peace of mind and it's easy to install, with mounting and reflector options, the JEBL high bay can be used in multiple indoor and outdoor applications.
Product Type
High Bay
Construction
New Construction,Remodel
Description
*DELISTED* 135W LED RND HBAY 18000LM 5K IP65
Features
Design Select
extra long description
LITH JEBL 18L 50K 80CRI WH LED Econ
Additional Information
media
Yes
dimensions
13 x 13 x 5
lumens
18,000
pallet quantity
45
Warranty
5
average life
54
Power Source
Hardwired
Fixture Type
HIGH BAY
Hardware
No
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
JEBL 18L 50K 80CRI WH
GTIN
00191848153888
UPC
191848153888
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
HIGH BAY
Packaging
Weight per each
9.6999
Carton
1
Uses, Certifications, and Standards
standard
cUL,ULDLC Premium,DLC Standard
environmental conditions
Indoor
Application
Manufacturing,Warehouses
Mounting
Pendant,Suspended
You must have an account to view stock levels
These alternate items can be purchased instead of JEBL18L50K80CRIW.
Jump To:

Similar Items

Similar items are close alternatives to JEBL18L50K80CRIW, though they may not be 100% alike.

The Rebl Led High Bay By Lithonia Lighting Features Patent Pending Micro-Prism O...
  • Our Part #: REBLAL013UV0LTSW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: REBL ALO13 UVOLT SWW3 80CRI DW
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 2 ($393.34) ·
REBLAL013UV0LTSW - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$196.67

Each

QTY:
Each
Add
This Low-Profile, Entry-Level High Bay Comes Standard With Features Not Found In...
  • Our Part #: JEBL24L50K80CRIW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: JEBL 24L 50K 80CRI WH
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($298.37) ·
JEBL24L50K80CRIW - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$298.37

Each

QTY:
Each
Add
The Compact Pro High Bay (CPRB) Is A Budget-Oriented High Bay Designed Specifica...
  • Our Part #: CPRBAL013UV0LTSW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CPRB ALO13 UVOLT SWW9 80CRI DW
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($198.00) ·
CPRBAL013UV0LTSW - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$198.00

Each

QTY:
Each
Add
This Low-Profile, Entry-Level High Bay Comes Standard With Features Not Found In...
  • Our Part #: JEBL18L40K80CRIW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: JEBL 18L 40K 80CRI WH
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
JEBL18L40K80CRIW - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
There were no add-on items found for JEBL18L50K80CRIW.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?