KAXWLEDP340KR4M - Kaxwledp340kr4mvoltddbxd

Lithonia Lighting

  • $808.31 (Each)
  • $808.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KAXWLEDP340KR4M
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
KAXW LED P3 40K R4 MVOLT DDBXD
Description
Kaxwledp340kr4mvoltddbxd
Lith Kaxw Led P3 40K R4 Mvolt DDBXD
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Wall Mounted Architectural Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
190887022643 / 00190887022643
Weight per unit
19.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$808.31 (Each)
Resources
Images
 
 
KAXWLEDP340KR4M - Video
Attachments
 
 
KAXWLEDP340KR4M - Specification Sheet
Brochures
 
 
KAXWLEDP340KR4M - Brochure
Other Links
 
 
KAXWLEDP340KR4M - Other
 
KAXWLEDP340KR4M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
79
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Voltage Rating
120-277
Material, Color, and Finish
color rendering index (cri)
70
Color
Bronze
Finish
Gloss
Descriptions
Description
KAXWLEDP340KR4MVOLTDDBXD
Product Type
Wallpack
Long Description
LITH KAXW LED P3 40K R4 MVOLT DDBXD
Additional Information
media
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
KAXW LED P3 40K R4 MVOLT DDBXD
GTIN
00190887022643
UPC
190887022643
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
19.7
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Roadways, Bridges & Tunnels,Sports and Recreation
standard
CSADLC Standard,Nighttime Friendly
environmental conditions
OUTDOOR
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat