LBL4LP840 - 2X4 Led Surface Mount Wraparound

Lithonia Lighting

  • $142.05 (Each)
  • $142.05 (Each)
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
LBL4LP840
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
LBL4 LP840
Description
2X4 Led Surface Mount Wraparound
Led Wraparound, 120 to 277 V, 32 W, Steel, White, 4000 K, 82, 60000 H Average Life, Dimmable, 4253 LM Brightness (Lumens), 48 In Length, 10 In Width, 2-3/4 In Height
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
190887819359 / 00190887819359
Weight per unit
11.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.05 (Each)
Resources
Images
 
 
LBL4LP840 - Small Image
 
LBL4LP840 - Large Image
 
LBL4LP840 - Large Image
 
LBL4LP840 - Large Image
 
LBL4LP840 - Large Image
 
LBL4LP840 - Large Image
 
LBL4LP840 - Large Image
 
LBL4LP840 - Large Image
 
LBL4LP840 - Video
Other Links
 
 
LBL4LP840 - Other
 
LBL4LP840 - Other
 
LBL4LP840 - Other
 
LBL4LP840 - Other
 
LBL4LP840 - Other
 
LBL4LP840 - Other
Attachments
 
 
LBL4LP840 - Specification Sheet
Specifications Sheets
 
 
LBL4LP840 - Specification Sheet
Brochures
 
 
LBL4LP840 - Brochure
360 Images
 
 
LBL4LP840 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 v
Material
Steel
Lamp Type
LED
Wattage
32
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
Color
White
color temperature
4000 K
Color Rendering Index
82
Finish
white
Lens Material
Acrylic
Lens Color
Clear
Style
Traditional
Dimensions and Weight
Length
48 in;122 cm
Width
10 in;25.4 cm
Height
2-3/4 in;7 cm
Descriptions
Product Type
LED Wraparound
Long Description
LED WrapaRound, 120 to 277 V, 32 W, Steel, White, 4000 K, 82, 60000 h Average Life, Dimmable, 4253 lm Brightness (Lumens), 48 in Length, 10 in Width, 2-3/4 in Height
Features
The LBL LED wraparound uses a digital lighting platform to deliver general ambient lighting for surface-mount applications. The LED system offers long life and excellent color to ensure a quality, low-maintenance lighting installation. Ideal for closets, storage rooms, hallways, and offices.
Short Description
LED Wraparound, 32 W, Steel
Special Features
An Affordable Digital Lighting Platform Designed to Deliver General Ambient Lighting for Surface-Mount Ceiling Applications in Schools, Offices and Hospitals. Built On the Tried-And-True Lb Low-Profile Basket Wraparound, the LED Technology Ensures Reliabl
Description
2X4 LED SURFACE MOUNT WRAPAROUND
extra long description
LITH LBL4 LP840 Surface Wraparound,
Construction
New Construction,Remodel
Additional Information
Total Wattage
32 W
average life
60000 h
dimmable
Yes
Brightness (Lumens)
4253 lm
Standards Met
DLC Listed;CSA Certified
package quantity
1 ct
media
Yes
pallet quantity
56
Power Source
Hardwired
lumens
4000
dimensions
48 x 10 x 2.75
Warranty
5
Fixture Type
Wraparound
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
LBL4 LP840
GTIN
00190887819359
UPC
190887819359
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Wraparound
Trade Size
aperture size
4FT
Packaging
Weight per each
11.05
Carton
1
Uses, Certifications, and Standards
Application
Classroom;Corridor;Kitchen;Open Office
standard
CSADLC Premium,DLC Standard
environmental conditions
Indoor
Mounting
Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat