LBR6AL02SWW1ARLS - 6" 13/19/25W Led Downlight 3K/35K/4K/5K 120-277V

Lithonia Lighting

  • $91.17 (Each)
  • $91.17 (Each)
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
LBR6AL02SWW1ARLS
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
LBR6 ALO2 SWW1 AR LSS MWD MVOL
Description
6" 13/19/25W Led Downlight 3K/35K/4K/5K 120-277V
LBR Is Everything You Need In A Downlight At An Affordable Price. Whether It’S The Seamless Install From-Below Design, Abundant Energy Savings or Maintaining Glare-Free Aesthetics, LBR Is The Perfect Solution For Any Renovation, Remodel or New Construction Project.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
194994825081 / 00194994825081
Weight per unit
2.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.17 (Each)
Resources
Images
 
 
Large Image - Large Image
 
LBR6AL02SWW1ARLS - Large Image
 
Small Image - Small Image
 
LBR6AL02SWW1ARLS - Small Image
 
LBR6AL02SWW1ARLS - Large Image
 
LBR6AL02SWW1ARLS - Large Image
 
LBR6AL02SWW1ARLS - Large Image
 
LBR6AL02SWW1ARLS - Large Image
 
LBR6AL02SWW1ARLS - Large Image
 
LBR6AL02SWW1ARLS - Large Image
360 Images
 
 
LBR6AL02SWW1ARLS - 360 Image
Attachments
 
 
LBR6AL02SWW1ARLS - Specification Sheet
Brochures
 
 
LBR6AL02SWW1ARLS - Brochure
Other Links
 
 
LBR6AL02SWW1ARLS - Other
 
LBR6AL02SWW1ARLS - Other
 
LBR6AL02SWW1ARLS - Other
 
LBR6AL02SWW1ARLS - Other
 
LBR6AL02SWW1ARLS - Other
 
LBR6AL02SWW1ARLS - Other
 
LBR6AL02SWW1ARLS - Other
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
120-277
Wattage
25.6
Lamp Type
LED - Static
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color rendering index (cri)
80
Color
Clear
Finish
Semi-Specular
color temperature
Variable
Descriptions
Description
6" 13/19/25W LED DOWNLIGHT 3K/35K/4K/5K 120-277V
Features
Contractor Select
Product Type
Retrofit Kit
extra long description
LITH LBR6 ALO2 SWW1 AR LSS MWD MVOL
Long Description
LBR is everything you need in a downlight at an affordable price. Whether it’s the seamless install from-below design, abundant energy savings or maintaining glare-free aesthetics, LBR is the perfect solution for any renovation, remodel or new construction project.
Construction
New Construction,Retrofit
Additional Information
lumens
1000 LM,1500 LM,2000 LM,Switchable
Maximum Operating Temperature
25
Warranty
5
average life
60,000
Power Source
Plug-In
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
LBR6 ALO2 SWW1 AR LSS MWD MVOL
Brand
Lithonia Lighting
GTIN
00194994825081
UPC
194994825081
Taxonomies, Classifications, and Categories
Type
RETROFIT KIT
Category Description
LED GENERAL PURPOSE LIGHTING
Trade Size
aperture size
6 in
Packaging
Weight
6.421
Weight per each
2.51
Carton
1
Uses, Certifications, and Standards
Application
Education,Hospitality,House of Worship,Offices & Banks,Retail,Retrofit
environmental conditions
Indoor
Mounting
Recessed
standard
ULENERGY STAR,Low UGR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat