LBR6PFWQDS - 6" RND PLST Fram W/J-Box & 18" Conduit & Disconect

Lithonia Lighting

  • $67.20 (Each)
  • $67.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LBR6PFWQDS
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
LBR6PFWQDS
Description
6" RND PLST Fram W/J-Box & 18" Conduit & Disconect
LBR Is Everything You Need In A Downlight At An Affordable Price. Whether It’S The Seamless Install From-Below Design, Abundant Energy Savings or Maintaining Glare-Free Aesthetics, LBR Is The Perfect Solution For Any Renovation, Remodel or New Construction Project.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
194994809951 / 00194994809951
Weight per unit
3.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.20 (Each)
Resources
Images
 
 
LBR6PFWQDS - Small Image
 
LBR6PFWQDS - Large Image
 
LBR6PFWQDS - Large Image
 
LBR6PFWQDS - Large Image
 
LBR6PFWQDS - Large Image
 
LBR6PFWQDS - Large Image
 
LBR6PFWQDS - Large Image
 
LBR6PFWQDS - Large Image
360 Images
 
 
LBR6PFWQDS - 360 Image
Attachments
 
 
LBR6PFWQDS - Specification Sheet
Brochures
 
 
LBR6PFWQDS - Brochure
Other Links
 
 
LBR6PFWQDS - Other
 
LBR6PFWQDS - Other
 
LBR6PFWQDS - Other
 
LBR6PFWQDS - Other
 
LBR6PFWQDS - Other
 
LBR6PFWQDS - Other
 
LBR6PFWQDS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Dimensions and Weight
Length
12.5
Descriptions
Description
6" RND PLST FRAM W/J-BOX & 18" CONDUIT & DISCONECT
Product Type
Pan
extra long description
LITH LBR6PFWQDS LBR 6IN Round Plast
Long Description
LBR is everything you need in a downlight at an affordable price. Whether it’s the seamless install from-below design, abundant energy savings or maintaining glare-free aesthetics, LBR is the perfect solution for any renovation, remodel or new construction project.
Additional Information
Warranty
5
Power Source
Hardwired
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
LBR6PFWQDS
GTIN
00194994809951
UPC
194994809951
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Pan
Packaging
Weight
3.01
Weight per each
3.71
Carton
1
Uses, Certifications, and Standards
standard
CSA,UL
environmental conditions
Damp Location,IC
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat