LC6 - 6" Incand Non Ic Rated Re

Lithonia Lighting

  • $19.58 (Each)
  • $19.58 (Each)

  • $117.48 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LC6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
LC6 R6
Description
6" Incand Non Ic Rated Re
Lith LC6 R6 6 In Air-Tight, Ic/Non-
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
784231051146 / 00784231051146
Weight per unit
2.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.58 (Each)
Standard Packaging
$117.48 (Per 6)
Resources
Images
 
 
LC6 - Small Image
 
LC6 - Large Image
Attachments
 
 
LC6 - Specification Sheet
Other Links
 
 
LC6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
Not Applicable
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
22.75
Length
26.25
Height
8.25
Descriptions
Description
6" INCAND NON IC RATED RE
Long Description
LITH LC6 R6 6 IN air-tight, IC/Non-
Product Type
6 In Air-Tight, Ic/Non-Ic Housing
Additional Information
pallet quantity
120
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
LC6 R6
GTIN
00784231051146
UPC
784231051146
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.82
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat