LDN63515MV0LTGZ1 - 6" Led NC Commercial HSNG 35K 1500LM

Lithonia Lighting

  • $127.23 (Each)
  • $127.23 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LDN63515MV0LTGZ1
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
LDN6 35/15 MVOLT GZ10 HSG
Description
6" Led NC Commercial HSNG 35K 1500LM
Lithonia Lighting LDN 6IN. Downlights Are The Most Cost-Effective General Illumination Solution For Commercial-Grade Downlight Applications. Perfect For Corridors, Lobbies, Conference Rooms, Private Offices, and Any New Construction. The LDN6 Design Allows For A Glare-Free Ceiling At An Affordable Price.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
193048375787 / 00193048375787
Weight per unit
3.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.23 (Each)
Resources
Images
 
 
LDN63515MV0LTGZ1 - Small Image
 
LDN63515MV0LTGZ1 - Large Image
Attachments
 
 
LDN63515MV0LTGZ1 - Specification Sheet
Brochures
 
 
LDN63515MV0LTGZ1 - Brochure
Other Links
 
 
LDN63515MV0LTGZ1 - Other
 
LDN63515MV0LTGZ1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120-277
Wattage
17.5
Lamp Type
LED - Static
Shape
Round
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
color temperature
3500
Lens Material
Polycarbonate
color rendering index (cri)
80
Lens Color
Clear
Dimensions and Weight
Height
6.44
Length
11.75
Width
12.63
Descriptions
Description
6" LED NC COMMERCIAL HSNG 35K 1500LM
Product Type
Housing
extra long description
LITH LDN6 35/15 MVOLT GZ10 HSG LDN
Features
Design Select
Long Description
Lithonia Lighting LDN 6in. downlights are the most cost-effective general illumination solution for commercial-grade downlight applications. Perfect for corridors, lobbies, conference rooms, private offices, and any new construction. The LDN6 design allows for a glare-free ceiling at an affordable price.
Construction
New Construction
Additional Information
average life
50,000
lumens
1500 LM
Maximum Operating Temperature
25
Warranty
5
dimmable
Yes
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
LDN6 35/15 MVOLT GZ10 HSG
GTIN
00193048375787
UPC
193048375787
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
Downlight
Trade Size
aperture size
6 in
Packaging
Weight
4.779
Weight per each
3.75
Carton
1
Uses, Certifications, and Standards
Mounting
Recessed
standard
cULENERGY STAR,Low UGR
Application
Education,Government,Healthcare,Hospitality,Offices & Banks,Retail,Roadways, Bridges & Tunnels
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat