LEM08AM6 - 8W 120/277V Field Installed Emergency Led Driver

Lithonia Lighting

  • $113.59 (Each)
  • $113.59 (Each)

  • $681.54 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEM08AM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
LEM08 A M6
Description
8W 120/277V Field Installed Emergency Led Driver
The LEM08 From Lithonia Lighting Is A Ul Listed Led Emergency Driver That Enables Led Fixtures to Deliver 90 Minutes Of Emergency Illumination During A Loss Of Normal Power With An Initial Output Of 8 Watts Of Power. The LEM08 Is Compatible With Most Class 2 Led Fixture Designs With A Forward Voltage Of 20-50VDC. The LEM08 Features Integral and Dual-Flex Mounting Configurations to Suit Individual Fixture Requirements. Includes Single-Piece Test Switch and Charge Indicator Accessory.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
194994620846 / 00194994620846
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.59 (Each)
Standard Packaging
$681.54 (Per 6)
Resources
Images
 
 
LEM08AM6 - Large Image
 
LEM08AM6 - Large Image
 
LEM08AM6 - Small Image
Other Links
 
 
LEM08AM6 - Other
 
LEM08AM6 - Other
 
LEM08AM6 - Other
 
LEM08AM6 - Other
 
LEM08AM6 - Other
Attachments
 
 
LEM08AM6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Dimensions and Weight
Height
1.55
Length
13.35
Width
2.38
Descriptions
Product Type
Emergency Led Driver
extra long description
LITH LEM08 A M6 8W Emergency LED Dr
Description
8W 120/277V FIELD INSTALLED EMERGENCY LED DRIVER
Features
Design Select
Long Description
The LEM08 from Lithonia Lighting is a UL Listed LED emergency driver that enables LED fixtures to deliver 90 minutes of emergency illumination during a loss of normal power with an initial output of 8 watts of power. The LEM08 is compatible with most Class 2 LED fixture designs with a forward voltage of 20-50VDC. The LEM08 features integral and dual-flex mounting configurations to suit individual fixture requirements. Includes single-piece test switch and charge indicator accessory.
Additional Information
dimensions
13.35x2.38x1.55 IN
Warranty
3
Maximum Operating Temperature
50
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
LEM08 A M6
GTIN
00194994620846
UPC
194994620846
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Emergency LED Driver
Packaging
Weight
3.4
Weight per each
3.6
Carton
1
Package
6
Uses, Certifications, and Standards
standard
C-UL-USCA Title 20
Mounting
Fixture Attached,Remote Mount,Unit to J Box
Application
Education,Enclosed & Gasketed,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Natatorium,Offices & Banks,Retail,Utility, Closet,Warehouses
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat